Shop All Flags, Flares, Paddles, and Triangles
Emi
LED 5-Stage Safety Baton, Red/Amber
Mfr # 2020
Zoro # G4903771
original price:
$50.49
10% off
new price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red/Amber
- Material ABS Plastic
- Includes Belt Clip, Magnetic Mount Tailcap, Wrist Strap
- Height 13-1/2"
- Length 13 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 2020
- Zoro # G4903771
- Country of Origin China
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Height | 13-1/2" |
Length | 13 1/2 in |
Diameter | 1 3/4 in |
Lens Diameter | 1 3/4 in |
Battery Size | AA |
Description
LED Safety Baton, Product Type LED Traffic Baton, Light Color Amber/Red, Maximum Run Time - Flashing Light 300 hr, Maximum Run Time - Steady Light 72 hr, Maximum Light Output 20,000 CP, Power Source (4) AA Batteries (Not Included), Flashes per Minute Variable, Height 13-1/2 In., Flare Stand Included No Stand, Light Patterns Included Flashing, Steady Light, Features Non-Slip Textured Grip, Weather-Resistant Body, Includes Belt Clip, Magnetic Mount Tailcap, Wrist Strap, Includes Batteries No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Universal Tag, Safety Tag, Harness Inserts (UNI-UNI 503 ORANGE)
- PRESCO Polka Dot Flagging Tape (PDBBK)
- BRADY Precut Label Cartridge, White, Matte (M4-82-492)
- XPOSE SAFETY Disposable Black Poly Aprons 1 Box, 100PK (AP100B-X)
- EMI LED 3-Stage Safety Baton, Red w/Clear Tip (3000)
- EMI LED 5-Stage Safety Baton, White/Red/Blue (2090)
- EMI Light Baton, w/ Wrist Strap, 18-1/2" L (2080)
- EMI LED Safety Light, 11.5inH, Green/Red/White (3030)
- EMI LED 3-Stage Safety Baton, Blue/Clear Tip (3010)
- CORTINA SAFETY PRODUCTS Windsock, Frame Only, for 3ft. (03-WS-FO3)
- CORTINA SAFETY PRODUCTS ONE 1 TRIANGLE IN PLASTIC BOX (95-02-002-01)
- Emi Flags, Flares, Paddles, and Triangles