Shop All Flags, Flares, Paddles, and Triangles
Emi
LED 5-Stage Baton/Flare Kit, Red/Blue
Mfr # 2014
Zoro # G4905887
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Life 72 hr Steady
- Flashes per Minute Variable
- Lens Material Polycarbonate
- Includes (4) Weighted Bases, Storage Bag
- Diameter 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 2014
- Zoro # G4905887
- Country of Origin China
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Diameter | 1 3/4 in |
Height | 13 1/2 in |
Length | 15 in |
Battery Size | AA |
Lens Diameter | 1 3/4 in |
Description
LED Safety Baton, Product Type LED Flare, Light Color Blue/Red, Maximum Run Time - Flashing Light 300 hr, Maximum Run Time - Steady Light 72 hr, Maximum Light Output 20,000 CP, Power Source (16) AA Batteries (Not Included), Flashes per Minute Variable, Height 13 1/2 in, Flare Stand Included Non Spike Stand, Light Patterns Included Flashing, Features Non-Slip Textured Grip, Includes (4) Weighted Bases, Storage Bag, Includes Batteries No, Length 15 in, Body Color Black/Clear
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ribbon, 2-23/64" W, 984 ft. L, Black (IP-R6400)
- SAS SAFETY GOGGLE CHEMICAL SPLASH (SA5109)
- 5.11 Tactical Boots, 13, E, Black, Plain, Mens, PR (12391)
- AMEREX Fire Extinguisher, 2A:10B:C, Dry Chemical, 5 lb (B500T)
- EMI LED 5-Stage Safety Baton, White/Red/Blue (2090)
- EMI LED 3-Stage Safety Baton, Blue/Clear Tip (3010)
- EMI LED 5-Stage Safety Baton, Red/Amber (2020)
- EMI LED 3-Stage Safety Baton, Red w/Clear Tip (3000)
- EMI Light Baton, w/ Wrist Strap, 18-1/2" L (2080)
- EMI LED Safety Light, 11.5inH, Green/Red/White (3030)
- APEX TOOL GROUP FLARE KIT ISO/BUBBLE TYP TUBE (GWR41870)
- Emi Traffic Safety