Shop All Flags, Flares, Paddles, and Triangles
Emi
LED 5-Stage Baton/Flare Kit, Red/Blue
Mfr # 2012
Zoro # G4904566
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source (8) AA Batteries (Not Included)
- Shell Color Black/Clear
- Includes (2) Weighted Bases, Storage Bag
- Diameter 1 3/4 in
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emi
- MFR # 2012
- Zoro # G4904566
- Country of Origin China
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Diameter | 1 3/4 in |
Height | 13 1/2 in |
Length | 15 in |
Lens Diameter | 1 3/4 in |
Battery Size | AA |
Description
LED Safety Baton, Product Type LED Flare, Light Color Blue/Red, Maximum Run Time - Flashing Light 300 hr, Maximum Run Time - Steady Light 72 hr, Maximum Light Output 20,000 CP, Power Source (8) AA Batteries (Not Included), Flashes per Minute Variable, Height 13 1/2 in, Flare Stand Included Non Spike Stand, Light Patterns Included Flashing, Features Non-Slip Textured Grip, Includes (2) Weighted Bases, Storage Bag, Includes Batteries No, Length 15 in, Body Color Black/Clear, Mounting Magnetic Base
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Traffic Cone, PVC, 28" H, Orange (OTC28-64-4-X-S)
- ENPAC Storm Sentinel Insert, Frameless, 36"x48" (4320-IB)
- DIAMONDBACK Diamondback HIKER-1-9-3L Soft-Sided Work Boots, 9, Tan, Leather Upper (HIKER-1-93L)
- WINTER WALKING Ice Cleats, Unisex, Gray/Orange, PR (JD7710-XL)
- EMI LED 3-Stage Safety Baton, Red w/Clear Tip (3000)
- EMI LED 5-Stage Safety Baton, White/Red/Blue (2090)
- EMI Light Baton, w/ Wrist Strap, 18-1/2" L (2080)
- EMI LED 5-Stage Safety Baton, Red/Amber (2020)
- EMI LED Safety Light, 11.5inH, Green/Red/White (3030)
- EMI LED 3-Stage Safety Baton, Blue/Clear Tip (3010)
- MUTUAL INDUSTRIES 18X18X27" Cloth Signal Green Warning Flags, 10C (14966-39-27)
- Emi Flags, Flares, Paddles, and Triangles