Shop All Flags, Flares, Paddles, and Triangles
Emi
LED 3-Stage Safety Baton, Blue/Clear Tip
Mfr # 3010
Zoro # G4553202
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HighImpact ABS Plastic
- Includes Belt Clip, Magnetic Mount Tailcap, Wrist Strap
- Height 13-1/2"
- Length 13 1/2 in
- Diameter 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emi
- MFR # 3010
- Zoro # G4553202
- Country of Origin China
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Height | 13-1/2" |
Length | 13 1/2 in |
Diameter | 1 3/4 in |
Width | 2-1/2" |
Lens Diameter | 1 3/4 in |
Overall Length | 13-1/2" |
Battery Size | AA |
Description
LED Safety Baton, Product Type LED Traffic Baton, Light Color Blue, Maximum Run Time - Flashing Light 90 hr, Maximum Run Time - Steady Light 90 hr, Maximum Light Output 20,000 CP, Power Source (3) AA Batteries (Not Included), Flashes per Minute Variable, Height 13-1/2 In., Flare Stand Included No Stand, Light Patterns Included Flashing, Steady Light, Features Endcap Flashlight, Non-Slip Textured Grip, Weather-Resistant Body, Includes Belt Clip, Magnetic Mount Tailcap, Wrist Strap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Over-the-Head Ear Muffs, 27 dB, Peltor X4, Orange (X4A)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, 24872 (A-1218-24872)
- DURABLE OFFICE PRODUCTS Sign Holder, 8-1/2" x 11", PVC, PK2 (477101)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Nutmeg (18170)
- EMI LED 3-Stage Safety Baton, Red w/Clear Tip (3000)
- EMI Light Baton, w/ Wrist Strap, 18-1/2" L (2080)
- EMI LED Safety Light, 11.5inH, Green/Red/White (3030)
- EMI LED 5-Stage Safety Baton, White/Red/Blue (2090)
- EMI LED 5-Stage Safety Baton, Red/Amber (2020)
- HOME PLUS 48 in. Round Red Driveway Marker (HD0118)
- ZORO SELECT Nonspike Flares, 10-1/2 in. L, 20 min, PK72 (95-07-41G)
- Emi Traffic Safety