Shop All Strobe and Flashing Lights
Emi
LED 3-Stage Safety Baton, Amber/Clear Tip
Mfr # 3020
Zoro # G4362635
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source (3) AA Batteries (Not Included)
- Lens Material Polycarbonate
- Flashes per Minute Variable
- Height 13-1/2"
- Special Features Black ABS Plastic,Non Slip Textured Grip, Steady Light and Endcap Flashlight,Magnetic Tailcap, Three Stage Switch Provides Flashing Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emi
- MFR # 3020
- Zoro # G4362635
- Country of Origin China
- Category Strobe and Flashing Lights
Dimensions
Height | 13-1/2" |
Diameter | 1 3/4 in |
Width | 2-1/2" |
Length | 13 1/2 in |
Lens Diameter | 1 3/4 in |
Battery Size | AA |
Overall Length | 13-1/2" |
Description
LED Safety Baton, Product Type LED Traffic Baton, Light Color Amber, Maximum Run Time - Flashing Light 90 hr, Maximum Run Time - Steady Light 90 hr, Maximum Light Output 20,000 CP, Power Source (3) AA Batteries (Not Included), Flashes per Minute Variable, Height 13-1/2 In., Flare Stand Included No Stand, Light Patterns Included Flashing, Steady Light, Features Endcap Flashlight, Non-Slip Textured Grip, Weather-Resistant Body, Includes Belt Clip, Magnetic Mount Tailcap, Wrist Strap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/White, M, PR (125-M)
- DELTANA Numbers, Solid Brass Lifetime Brass 4" (RN4-3)
- RUBBER-CAL "Tuff-n-Lastic" Rubber Runner Mat - 1/8 in x 48 in x 9 ft Rolled Rubber Flooring - Black (03-205-W100)
- NMC Danger Out Of Service Sign - Bilingual, ESD365RB (ESD365RB)
- EMI LED 3-Stage Safety Baton, LED Color Red (2000)
- ZORO SELECT Light Tube (CSCAX451020G)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Red, 65 FPM (105XBRMR24D)
- WERMA Warning Light, Yellow, 24VDC, Surface Mount (82930055)
- FEDERAL SIGNAL Warning Light, LED, Red, 120VAC (371LED-120R)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Blue, 65 FPM (125XBRMB120AB)
- EATON Mounting Base, Black, SL4 Tower Lights (SL4-PIB-IMS)
- Emi Safety Alarms and Warnings