Shop All Mini and Specialty Flashlights
Emi
Inspection Flashlight, LED, 49 lm
Mfr # 254
Zoro # G1459908
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Flashlight Battery Size AAA
- Flashlight Grouping Type Penlight
- Number of Batteries 3
- Lumens 740/380/190
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 254
- Zoro # G1459908
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | AAA |
Length | 4.5 in |
Body Dia. | 0.75 in |
Battery Size | AAA |
Body Diameter | 3/4 in |
Overall Length | 4 in |
Description
General Purpose Inspection Light, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries Yes, Number of Batteries 3, Body Color Yellow, Body Material Plastic, Lighting Technology LED, Maximum Brightness 49 lm, Includes Charger No, Beam Focus Fixed, IP Rating Not Rated, Mount Type Clip, Special Operating Modes No Special Light Output
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO Hand Lamp, LED, 120VAC, 25 ft. Cord, Yellow (SL-2135)
- ILC Replacement for Sylvania Fm11/830 replacement light bulb lamp, 2PK (FM11/830 SYLVANIA)
- ILC Replacement for Osram Sylvania 64842 replacement light bulb lamp (64842 OSRAM SYLVANIA)
- COLUMBIA LIGHTING Recessed Troffer, 36W, 4860 lm, 47-3/4" L (LCAT24-50LWG-EDU)
- EMI Penlight, LED, 49 lm (215)
- EMI Penlight, LED, 49 lm (219)
- EMI Rainbow Penlight (212)
- EMI Penlight, LED, 49 lm (217)
- EMI Disposable Penlight, Six Pack (200)
- EMI Inspection Flashlight, LED, 160 lm (886)
- STREAMLIGHT Streamlight 66118 Stylus Pro 100 Lumen Inspection Pen Flashlight (66118)
- Emi Mini and Specialty Flashlights