Shop All Mini and Specialty Flashlights
Emi
Inspection Flashlight, LED, 160 lm
Mfr # 886
Zoro # G1458298
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Flashlight Battery Size AAA
- Flashlight Grouping Type Inspection Light
- Number of Batteries 3
- Lumens 160
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emi
- MFR # 886
- Zoro # G1458298
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | AAA |
Length | 7.5 in |
Body Dia. | 1.25 in |
Overall Length | 7 1/2 in |
Body Diameter | 1 1/4 in |
Battery Size | AAA |
Description
Extended Inspection Light, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries Yes, Number of Batteries 3, Rechargeable No, Beam Pattern Flood, Body Color Black, Body Material ABS, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 15 m, Maximum Brightness 160 lm, Run Time at Maximum Brightness 30 hr, Weight with Batteries 6 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light Yes, IP Rating Not Rated, Mount Type Magnet
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 3.0W/ft. Indoor LED Tape Light (E30-2430-100)
- ILC Replacement for Chauvet Ch-100b replacement light bulb lamp (CH-100B CHAUVET)
- METALUX Fpanel 3800L, 30K, 0-10V, 90 Cri, 2X4 (24FP3830C9)
- GROTE Flange, Stainless Steel, 3 1/2 In. (43823)
- EMI Penlight, LED, 49 lm (221)
- EMI Penlight, LED, 49 lm (219)
- EMI Penlight, LED, 49 lm (222)
- EMI Inspection Flashlight, LED, 49 lm (254)
- EMI Penlight, LED, 49 lm (215)
- EMI Penlight, LED, 5 lm, PK6 (210)
- POWEROPTIX Flashlight 4 LED 2AA - Asst Colors (032-60200)
- Emi Mini and Specialty Flashlights