Shop All Mini and Specialty Flashlights
Emi
Inspection Flashlight, LED, 160 lm
Mfr # 882
Zoro # G1455367
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Flashlight Battery Size AAA
- Flashlight Grouping Type Inspection Light
- Number of Batteries 3
- Lumens 160
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 882
- Zoro # G1455367
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | AAA |
Length | 7.5 in |
Body Dia. | 1.25 in |
Body Diameter | 1 1/4 in |
Overall Length | 7 1/2 in |
Battery Size | AAA |
Description
Extended Inspection Light, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries Yes, Number of Batteries 3, Rechargeable No, Beam Pattern Flood, Body Color Red, Body Material ABS, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 15 m, Maximum Brightness 160 lm, Run Time at Maximum Brightness 30 hr, Weight with Batteries 6 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light Yes, IP Rating Not Rated, Mount Type Magnet
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UVIEW Bulb Micro Light 50W (461105)
- SIGNIFY LED, 8.5 W, A19, Medium Screw (E26) (8.5A19/LED/927/FR/P/ND 4/1FB)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 26W, 24" L, 4000K (MPS2-40ML-NL-EDU)
- MAXXIMA Work Light, 3000 lm, Rectangular, LED, 10" H (MTBL-10-A)
- EMI Penlight, LED, 49 lm (215)
- EMI Penlight, LED, 49 lm (221)
- EMI Penlight, LED, 49 lm (217)
- EMI Rainbow Penlight (212)
- EMI Inspection Flashlight, LED, 49 lm (254)
- EMI Penlight, LED, 5 lm, PK6 (210)
- SHAWSHANK LEDZ Blazing LEDz 80 lm Blue/Red LED Rechargeable Flashlight (702900)
- Emi Mini and Specialty Flashlights