Shop All First Aid Kits
Emi
Horizontal Vertical Holster, Kit, Nylon Cordura® Case
Mfr # 1865
Zoro # G3953345
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Case Material Nylon Cordura
- Height 2-3/4"
- Material Nylon Cordura
- Glow-in-the-Dark No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 1865
- Zoro # G3953345
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 2-3/4" |
Width | 6" |
Details
First Aid Kit Type | Kit |
Case Material | Nylon Cordura |
Material | Nylon Cordura |
Glow-in-the-Dark | No |
Subject Matter | Emergency |
Color | Black |
Features | Advantage of Wearing a Horizontal Holster or the Option of a Standard Vertical Holster. Double Snap Belt Loop Reinforced With Hook and Loop Fastener, 2 Large Pockets, Hook and Loop Fastener Strap Holds Shears |
Item | Horizontal/Vertical Holster |
Industry Type | Healthcare |
Disposable | No |
Description
Horizontal/Vertical Holster, Color Black, Disposable No, Material Nylon Cordura
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICK MEDICAL SUPPLY Strap, Orange, 5 ft. L x 2-1/2" W x 3" H (37252 OR)
- BRODA Chair NonLock Reclining Cylinder Piston (CYL-LOCK-KIT-300N)
- MABIS Digital Thermometer, Oral, 2-7/64 In. L (15-691-000)
- CREST HEALTHCARE Patient Room Station, For Rauland (BS-8500C)
- EMI Bulk Basic Response Kit, Nylon (9127)
- EMI Bulk Emergency Medical Kit, 1000 Denier Cordura Nylon (857)
- EMI EMS/Trauma/Response Trauma Kit, Nylon (855)
- EMI EMS/Trauma/Response Rapid Response Pac, Nylon (872)
- EMI EMS/Trauma/Response Flat Pac Mini Refill, Plastic (895)
- EMI Bulk Emergency Preparedness Kit, Nylon (9120)
- ACME UNITED First Aid Only FAE-7006 SmartCompliance Refill Burn Gel, 6/Box (FAE-7006)
- Emi First Aid Kits