Shop All Headlamps
Emi
Headlamp, LED, Beam Distance 35/25m
Mfr # 204
Zoro # G1459917
original price:
$38.89
10% off
new price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Rechargeable No
- Lumens 120
- Flashlight Battery Size AAA
- Body Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Flashlight Battery Size | AAA |
Manufacturers Warranty Length | 1 mo |
Body Dia. | 3.0 in |
Manufacturer Warranty Length | 1 Month |
Battery Size | AAA |
Body Diameter | 3 in |
Description
Headlamp, Battery Chemistry Alkaline, Includes Batteries No, Battery Size AAA, Number of Batteries 3, Body Color Silver, Body Material ABS, Aluminum, Maximum Beam Distance 35 m, Maximum Brightness 60 lm, Weight with Batteries 6 oz, Rechargeable No, Beam Focus Fixed, Head Adjustability Adjusted, Drop Rating Not Rated, Mount Type Head Strap, Special Operating Modes Strobe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Cz 2X2 Rb Fracln, 3400Lm, 3500K, Unv0-10Vdd (22CZ-LD5-34-UNV-L835-CD1-U)
- ELCO LIGHTING Knuckle Mount LED Floodlights (EFL6050M)
- NEBO Waterproof, Impact-Resistant 1,500 Lumen Flashlight (NEB-FLT-1017)
- FEIT ELECTRIC LED MR16 GU10 BW 50W 3PK (MR16FG500930CA3)
- KLEIN TOOLS Widebeam Headlamp with Strap (56308)
- RAILHEAD GEAR K&E GEAR 230 Lumens, LED Black Headlamp (KE-HLFC185)
- ERGODYNE Skullerz 8978 Intrinsically Safe Headlamp Light, Black (60290)
- ZORO SELECT Headlamp, General Purpose, LED (492T31)
- STREAMLIGHT Enduro Pro Headlamp (61420)
- NEBO Rechargeable Green Light Headlamp and Cap Light with 160 Lumen Turbo Mode (NEB-HLP-1002)
- FENIX LIGHTING Industrial Headlamp, Al Body, Spot Beam (HM61R V2.0)
- Emi Headlamps