Shop All Splints
Emi
Four-Fold Splint, Orng, Foam, 36in.Lx4in.W
Mfr # 415
Zoro # G1917338
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usage Immobilizes Injured Limbs
- Material Foam
- Color Orange
- Width 4 in
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 4 in |
Length | 36 in |
Details
Item | Four-Fold Splint |
Usage | Immobilizes Injured Limbs |
Material | Foam |
Color | Orange |
Industry Type | Healthcare |
Description
Four-Fold Splint, Usage Immobilizes Injured Limbs, Color Orange, Material Foam, Length 36 in, Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT First Aid Kit, Plastic, 25 Person (54776)
- PURELL Healthcare Advanced Foam Hand Sanitizer, 1200 mL, Clean Scent, For ES6 Dispensers, PK2 PK (6453-02)
- BATTERY SYSTEMS 12V L And G Tractor Battery (GT-H)
- GRAHAM FIELD Linak Patient Bed Lift Hand Pendant (999-0711-305SP)
- EMI Splinter Tweezer, Black, 4-1/2" L (980)
- EMI Splinter Tweezer, Silver, 3-1/2" L (2400)
- EMI Splint Roll, Orng, Foam, 36in.L x 4in.W (414)
- EMI Splinter Tweezer, Silver, 4-1/2" L (2410)
- EMI Colormed Splinter Forcep, 4.5" Red (708)
- MIRACLE POINT Splinter Removal Kit (MPK12)
- INDACO SRL Indaco SRL 137R M-Brace Thumb Splint Air Right for 134 & 136 (137R)
- Emi Immobilizers, Splints & Supports