Shop All EMT Supplies
Emi
Flat Pac Response Refill Kit
Mfr # 849
Zoro # G9799345
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (10) 4 in x 4 in Sterile Pads, (10) Antimicrobial Hand Wipes, (2) 5 in x 9 in Abdominal pads, (2) Burn/Blood Stopper Bandages, (2) Eye Pads, (2) Instant Ice Packs (5 in x 9 in), (25) 1 in x 3 in Adhesive Bandages, (4) Ammonia Inhalants, (4) Latex Gloves, (8) Triple Antibiotic Ointment, 1 in Adhesive Tape, 3 in Sterile Conforming Bandage, 4 in Sterile Conforming Bandage, CPR Lifeshield(TM), Plastic Bite Stick, 1 Thermal Rescue Blanket, Triangular Bandages
- Case Material Plastic
- Height 4 in
- Width 10 in
- Depth 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 849
- Zoro # G9799345
- Country of Origin China
- Category EMT Supplies
Dimensions
Height | 4 in |
Width | 10 in |
Depth | 8 in |
Details
Includes | (10) 4 in x 4 in Sterile Pads, (10) Antimicrobial Hand Wipes, (2) 5 in x 9 in Abdominal pads, (2) Burn/Blood Stopper Bandages, (2) Eye Pads, (2) Instant Ice Packs (5 in x 9 in), (25) 1 in x 3 in Adhesive Bandages, (4) Ammonia Inhalants, (4) Latex Gloves, (8) Triple Antibiotic Ointment, 1 in Adhesive Tape, 3 in Sterile Conforming Bandage, 4 in Sterile Conforming Bandage, CPR Lifeshield(TM), Plastic Bite Stick, 1 Thermal Rescue Blanket, Triangular Bandages |
Case Material | Plastic |
People Served | 10 |
Item | Flat Pac Response Refill Kit |
Number of Components | 64 |
Number of Pockets | 0 |
Description
Flat Pac Response Refill Kit, EMS/Trauma/Response, Refill Kit, Number of Components 64, People Served 10, Case Material Plastic, Number of Pockets 0, Height 4 in, Width 10 in, Depth 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strip Bandages, Beige, Fabric, 3" L (90098)
- LOCK TECHNOLOGY SHOCKIT CROWS FOOT SET MET 12 PC (LT1930)
- MEDLINE Cotton Balls, Nonsterile, Large, 1000/BX, White, PK1000 (MIIMDS21462)
- INVACARE Wheelchair/Scooter Battery Charger (1123249)
- EMI Flat Pac Response Kit, Orange (843)
- EMI Mosquito Forcep, Straight 3.5" (1700)
- EMI Pro Response(TM) Backpack Complete (486)
- EMI Life-Float Seat Belt Cutter (4060)
- EMI Lister Bandage Scissors, Silver, 4-1/2" L (1040)
- EMI Emergency Burn Kit Advance, 25 Components (608)
- SC JOHNSON PROFESSIONAL SKIN COND 1000ML SOFT BTL (SN33886)
- Emi EMT Supplies