Shop All EMT Supplies
Emi
Flat Pac Response Kit, Navy Blue
Mfr # 845
Zoro # G4462026
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kit Type Bulk
- Color Blue
- Width 9 1/2 in
- Number of Components 84
- Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 845
- Zoro # G4462026
- Country of Origin China
- Category EMT Supplies
Dimensions
Width | 9 1/2 in |
Height | 5 in |
Depth | 5 in |
Details
Item | Flat Pac Response Kit |
Kit Type | Bulk |
Color | Blue |
Number of Components | 84 |
Includes | 1 in Adhesive Tape, 3 in Sterile Conforming Bandage, 4 in Sterile Conforming Bandage, 5 1/2 in Bandage Scissors, 1 Deluxe EMS Shears, 1 Dual Head Stethoscope, 1 Penlight, Seat Belt Cutter, 1 Thermal Rescue Blanket, Triangular Bandages, Window Punch, 1 Adult Nylon Blood Pressure Cuff, (10) 4 in x 4 in Sterile Pads, (10) Antimicrobial Hand Wipes, (2) 5 in x 9 in Abdominal Pads, (2) 5 in x 9 in Instant Ice Packs, (2) Burn/Blood Stopper Bandages, (2) Eye Pads, (25) 1 ft x 3 in Adhesive Bandages, (4) Ammonia Inhalants, (4) Latex Gloves, (8) Triple Antibiotic Ointment |
Case Material | 1000 Denier Cordura Nylon |
Industry Type | Healthcare |
Description
Flat Pac Response Kit, Bulk, Number of Components 84, Case Material 1000 Denier Cordura Nylon, Color Navy Blue, Height 5 in, Width 9 1/2 in, Depth 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bandage, Beige, Plastic, PK16 (1-001)
- ZINSSER Roll-A-Tex Indoor and Outdoor Texture Additive 1 lb (22233)
- DMI Safety Strap, Black, 2" D, 2" W (517-5013-0200)
- ZORO SELECT First Aid Station, Metal, 200 Person (9999-7502)
- EMI First Responder Holster, Olive Drab (9220)
- EMI EMS Shear, 5-1/2 In. L, Ble, Stainless Stel (1096 BLUE)
- EMI Life-Float Seat Belt Cutter (4060)
- EMI Colormed Kelly Forcep, 5.5" Blue (704)
- EMI EMS Shear, 7-1/4 In. L, Black (1095 BLACK)
- EMI Shears, 7.25 In L (2100)
- EMI EMS Shear, 7-1/4 In. L, Red, Stainlss Steel (1095 RED)
- Emi EMT Supplies