Shop All EMT Supplies
Emi
First Rspnse Holstr Set, Blk, 5inLx3inH
Mfr # 688
Zoro # G8928437
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With First Response, EMT, First Aid
- Includes Hook-and-Loop Mount Type, (4) Latex Gloves, Thermal Rescue Blanket, CPR Lifeshield, Instant Ice Pack 4 inx 5 in, Burn/Blood Stopper Bandage, 1 to 3 in Sterile Conforming Bandage, (3) 3 inx 3 in Sterile Pads, Tourniquet, Life-Float ll (Floating Seatbelt Cutter), Window Punch, Starlite Waterproof Flashlight, Deluxe EMS Shears, Bandage Scissor 5-1/2 in, Snap Belt, (2) Large Pockets, Hook-and-Loop Strap
- Width 3 in
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 688
- Zoro # G8928437
- Country of Origin Multiple
- Category EMT Supplies
Dimensions
Width | 3 in |
Length | 5 in |
Height | 8 1/2 in |
Details
Color | Black |
For Use With | First Response, EMT, First Aid |
Includes | Hook-and-Loop Mount Type, (4) Latex Gloves, Thermal Rescue Blanket, CPR Lifeshield, Instant Ice Pack 4 inx 5 in, Burn/Blood Stopper Bandage, 1 to 3 in Sterile Conforming Bandage, (3) 3 inx 3 in Sterile Pads, Tourniquet, Life-Float ll (Floating Seatbelt Cutter), Window Punch, Starlite Waterproof Flashlight, Deluxe EMS Shears, Bandage Scissor 5-1/2 in, Snap Belt, (2) Large Pockets, Hook-and-Loop Strap |
Material | Nylon |
Item | First Response Holster Set |
Disposable | No |
Description
First Response Holster Set, Color Black, Disposable No, Material Nylon, Height 8 1/2 in, Length 5 in, Width 3 in, For Use With First Response, EMT, First Aid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for IVY Biomedical Systems 7800 ECG Leadwires Pinch/grabber (grouped) (7800 ECG LEADWIRES PINCH/GRABBER (GROUPED) IVY BI)
- CREST HEALTHCARE Bed Control, HD2, For NOA, 8-Pin Din (BCAK800)
- FIRST AID ONLY First Aid Blanket Refill/Upgrade (91354)
- MEDI-FIRST Bandage, Fabric, Box, 3 In L, PK50 (61450)
- EMI Rescue Tool, 1/4", 3" L (664)
- EMI Search/Rescue Response Basic Kit(TM), Blk (514)
- EMI Emergency Burn Kit Basic, 17 Components (610)
- EMI Mosquito Forcep, Straight 3.5" (1700)
- EMI Flat Pac Response Kit, Orange (843)
- EMI Search/Rescue Response Kit(TM), Black (508)
- PELICAN EMS Protective Case, 20-5/8" L (1550-005-110)
- Emi EMT Supplies