Shop All Plier Sets
Emi
First Response Holster Set, Pink
Mfr # 810
Zoro # G3235841
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 1000 Denier Cordura Nylon
- Color Pink
- Width 1 in
- Length 7 in
- Disposable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 810
- Zoro # G3235841
- Country of Origin China
- Category Plier Sets
Dimensions
Width | 1 in |
Length | 7 in |
Height | 3 in |
Details
Material | 1000 Denier Cordura Nylon |
Color | Pink |
Disposable | No |
Item | First Response Holster Set |
Includes | Holster, EMS Shears, 5-1/2 in Colorband Scissors, 5-1/2 in Straight Kelly Forcep, 4-1/2 in Splinter Forcep, Disposable Penlight |
Description
First Response Holster Set, Color Pink, Disposable No, Material 1000 Denier Cordura Nylon, Height 3 in, Length 7 in, Width 1 in, Includes Holster, EMS Shears, 5-1/2 in Colorband Scissors, 5-1/2 in Straight Kelly Forcep, 4-1/2 in Splinter Forcep, Disposable Penlight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size 8mm (P4816IN)
- PROTO 1/2 in Drive Impact Socket 1 3/8 in Size 6 pt Deep Depth, Black Oxide (J7344H)
- WESTWARD Repl Blade Set, Center Cut, For 22UN79 (22UN82)
- AMPCO SAFETY TOOLS 3/8", 1/2" Drive Ratchet Adapter, Natural (W-142-RA)
- EMI 1 Piece Shear Power Non-Slip Handle (2242)
- EMI 5-in-1 Rescue Tool (511)
- GEARWRENCH 5 Piece PITBULL Cushion Grip Pliers Set in Foam Storage Tray (GWMSPLR01)
- PROTO Retaining Ring Plier Set, 0 to 90Deg, 18pc (J361)
- IRWIN IRWIN VISE-GRIP 2078709 Groovelock Pliers Set; 2 pc. (VSG-2078709)
- CAPRI TOOLS 10 Pliers Wrench Set, Parallel Smooth Jaws W Soft Grip NonSlip Handle (CP22300-10)
- KNIPEX Retaining Ring Plier Set, 45 Deg., 4 pcs. (9K 00 19 01 US)
- Emi Pliers