Shop All EMT Supplies
Emi
First Response Holster, Black
Mfr # 1965
Zoro # G4182534
original price:
$10.55
60% off
new price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Disposable No
- Material Nylon Cordura
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 1965
- Zoro # G4182534
- Country of Origin China
- Category EMT Supplies
Details
Item | First Response Holster |
Color | Black |
Disposable | No |
Material | Nylon Cordura |
Industry Type | Healthcare |
Description
First Response Holster, Color Black, Disposable No, Material Nylon Cordura
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN RED CROSS Bulk First Aid kit, Nylon, 25 Person (9162-RC)
- SUNBEAM Wall Mount Hairdryer, White (HD3003001000)
- ZORO SELECT Blood Clotting Solution, Powder, PK2 (WSO351)
- CYNAMED Zahle Wax and Porcelain Carvers (CYZR-0284)
- EMI Lister Bandage Scissors, Silver, 7-1/4" L (1060)
- EMI Young Tongue Seizing Forcep, 6.5" (2740)
- EMI Thumb Dressing Forcep, 5" (2210)
- EMI Tourniquet, Orange, 3" L, 1" H, PVC/Rubber (9152)
- EMI First Responder Holster, Olive Drab (9220)
- EMI Replacement Blades, PK4 (4003)
- IDMWORLDWIDE IDM Worldwide 3020939 Classic Door Canopy in Ebony 4 ft. (3020939)
- Emi EMT Supplies