Shop All EMT Supplies
Emi
Fanny Pack, Olive Drab, 6" L
Mfr # 9318
Zoro # G1721997
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab
- Length 10 in
- Width 6 in
- Height 5 in
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 9318
- Zoro # G1721997
- Country of Origin China
- Category EMT Supplies
Dimensions
Length | 10 in |
Width | 6 in |
Height | 5 in |
Details
Item | Fanny Pack |
Color | Olive Drab |
Material | Nylon |
Features | (2) Main Compartments, (2) Outside Pockets, Quick Release Buckle, Adjustable Webbing Belt |
Closure Type | Zipper |
Description
Fanny Pack, Height 5 in, Width 6 in, Length 10 in, Material Nylon, Olive Drab, Closure Type Zipper, Features (2) Main Compartments, (2) Outside Pockets, Quick Release Buckle, Adjustable Webbing Belt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYLENOL Pain Relief, Tablet, 500mg Size, 50PK (044910)
- ACME UNITED First Aid Only First Aid Kit, 10 Person, ANSI Compliant, Class A, Plastic Case (91322)
- THINK SAFE First Voice Heat Stress Responder Kit (HEAT24)
- FIRST AID ONLY 3 in x 3 in Gauze Pads, PK4 (3-001-001)
- EMI Search and Rescue Response Kit Medical Supply Refill Kit (512)
- EMI Thumb Dressing Forcep, 5" (2210)
- EMI Tourniquet, Black, 3" L, 1" H, PVC/Rubber (9150)
- EMI EMS Shear, 5-1/2 In. L, Black (1096 BLACK)
- EMI Young Tongue Seizing Forcep, 6.5" (2740)
- EMI EMS Shear, 5-1/2 In. L, Ble, Stainless Stel (1096 BLUE)
- OTTOBOCK CyberTech Medical SPINES - M03 Brace For Low Back Pain - Medium (SPINES - M03)
- Emi EMT Supplies