Shop All Medical Equipment Bags & Cases
Emi
Fanny Pack, Nylon, Yellow, 10inx6inx5in.
Mfr # 460 YELLOW
Zoro # G4904907
original price:
$20.79
14% off
new price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Closure Type zipper
- Height 5 in
- Features Three Outside Pockets, Two Large Inside Pockets, Durable to Withstand Harsh Environments, Adjustable Nylon Belt w/ Quick Release Buckle
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 460 YELLOW
- Zoro # G4904907
- Country of Origin China
- Category Medical Equipment Bags & Cases
Dimensions
Height | 5 in |
Width | 6 in |
Length | 10 in |
Details
Item | Fanny Pack |
Material | Nylon |
Color | Yellow |
Closure Type | zipper |
Features | Three Outside Pockets, Two Large Inside Pockets, Durable to Withstand Harsh Environments, Adjustable Nylon Belt w/ Quick Release Buckle |
Industry Type | Healthcare |
Description
Fanny Pack, Height 5 in, Width 6 in, Length 10 in, Material Nylon, Yellow, Closure Type Zipper, Features Three Outside Pockets, Two Large Inside Pockets, Durable to Withstand Harsh Environments, Adjustable Nylon Belt w/ Quick Release Buckle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Gown Dispenser, 15-1/8inH (GN001-0212)
- STRYKER PHYSIO-CONTROL Defibrillator Electrodes, 4"H x 8"L x 6"W (11996-000093)
- WORLD AMENITIES Bodyography Artisan Soap, 1 oz., 300PK (HA-BD-005A)
- METHOD Foaming Hand Wash, Waterfall, 10 oz Pump Bottle, PK6 (01160)
- EMI Fanny Pack, Nylon, Orange, 10inx6inx5in. (442 ORANGE)
- EMI Fanny Pack, Nylon, Navy, 10inx6inx5in (450 NAVY BLUE)
- EMI Trauma Bag, Nylon, Orange, 20"x12-1/2"x9" (802)
- EMI Bag/Tote, Flat Pac Bag, Navy, Navy, Lightly Padded Nylon Cordura (846)
- EMI Glove Case, Black, 4" L (602)
- EMI Vital Signs Triage Notepads, 5 Pack (690)
- MEDSOURCE BP Kit, Blue (MS-MED3N)
- Emi Medical Equipment Bags & Cases