Shop All Medical Equipment Bags & Cases
Emi
Fanny Pack, Nylon, Navy, 10inx6inx5in
Mfr # 450 NAVY BLUE
Zoro # G4905433
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Closure Type zipper
- Height 5 in
- Features Three Outside Pockets, Two Large Inside Pockets, Durable to Withstand Harsh Environments, Adjustable Nylon Belt w/ Quick Release Buckle
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emi
- MFR # 450 NAVY BLUE
- Zoro # G4905433
- Country of Origin China
- Category Medical Equipment Bags & Cases
Dimensions
Height | 5 in |
Width | 6 in |
Length | 10 in |
Details
Item | Fanny Pack |
Material | Nylon |
Closure Type | zipper |
Color | Navy |
Features | Three Outside Pockets, Two Large Inside Pockets, Durable to Withstand Harsh Environments, Adjustable Nylon Belt w/ Quick Release Buckle |
Industry Type | Healthcare |
Description
Fanny Pack, Height 5 in, Width 6 in, Length 10 in, Material Nylon, Navy, Closure Type Zipper, Features Three Outside Pockets, Two Large Inside Pockets, Durable to Withstand Harsh Environments, Adjustable Nylon Belt w/ Quick Release Buckle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEALMED POVIDONE IODINE PREP PAD 10 MEDIUM (781050)
- MEGUIARS SHAMPOO PLUS (5 GAL) (MGD-11105)
- TODDLER TABLES Junior Seat Replacement Belt, Black, PK3 (BELT)
- MEDLINE Cloth Adhesive Bandages, 3/4"X3", PK100 (NON25650)
- EMI Fanny Pack, Nylon, Yellow, 10inx6inx5in. (460 YELLOW)
- EMI Fanny Pack, Nylon, Orange, 10inx6inx5in. (442 ORANGE)
- EMI Extra-Large Gear bag (856)
- EMI Vital Signs Triage Notepads, 5 Pack (690)
- EMI Glove Case, Black, 4" L (602)
- EMI Bag/Tote, Airway Trauma Response Bag, Orange, 1000 Denier Nylon (879)
- EMI Trauma Bag, Nylon, Orange, 17"x10"x7" (620)
- Emi Medical Equipment Bags & Cases