Shop All EMT Supplies
Emi
Fanny Pack, Black, 6" L
Mfr # 9316
Zoro # G1722003
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 in
- Color Black
- Width 6 in
- Material Nylon
- Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 9316
- Zoro # G1722003
- Country of Origin China
- Category EMT Supplies
Dimensions
Length | 10 in |
Width | 6 in |
Height | 5 in |
Details
Item | Fanny Pack |
Color | Black |
Material | Nylon |
Features | (2) Main Compartments, (2) Outside Pockets, Quick Release Buckle, Adjustable Webbing Belt |
Closure Type | Zipper |
Description
Fanny Pack, Height 5 in, Width 6 in, Length 10 in, Material Nylon, Black, Closure Type Zipper, Features (2) Main Compartments, (2) Outside Pockets, Quick Release Buckle, Adjustable Webbing Belt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOOL N FIT 0 Pain Relieving Spray- 4 oz (1004)
- PHYSICIANSCARE Personal Eye Wash Bottle, 1 oz. (7-010)
- OLD SPICE Hi Endurance Anti-Perspirant/Deodorant, Pure Sport, 0.5oz Stick, PK24 (00162)
- CABLES & SENSORS Criticare Compatible Direct-Connect SpO2 Sensor - Adult Clip (S410-750)
- EMI EMS Shear, 5-1/2 In. L, Black (1096 BLACK)
- EMI Emergency Burn Kit Advance, 25 Components (608)
- EMI Medical Shears, Black, 7-1/4" L (1097)
- EMI Fanny Pack, Olive Drab, 6" L (9318)
- EMI Lister Bandage Scissors, Silver, 7-1/4" L (1060)
- EMI Flat Pac Response Kit, Navy Blue (845)
- CONDOR OUTDOOR PRODUCTS FOLDXOUT MEDICAL BAG, BLACK (MA20-002)
- Emi EMT Supplies