Shop All EMT Supplies
Emi
Fanny Pack, Beige, 6" L
Mfr # 9320
Zoro # G1721988
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Beige
- Length 10 in
- Width 6 in
- Material Nylon
- Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 9320
- Zoro # G1721988
- Country of Origin China
- Category EMT Supplies
Dimensions
Length | 10 in |
Width | 6 in |
Height | 5 in |
Details
Item | Fanny Pack |
Color | Beige |
Material | Nylon |
Closure Type | Zipper |
Features | (2) Main Compartments, (2) Outside Pockets, Quick Release Buckle, Adjustable Webbing Belt |
Description
Fanny Pack, Height 5 in, Width 6 in, Length 10 in, Material Nylon, Beige, Closure Type Zipper, Features (2) Main Compartments, (2) Outside Pockets, Quick Release Buckle, Adjustable Webbing Belt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN BREEZE RainBreeze CondShmpoo 4 Oz Pckts, 500PK (2302055)
- DURHAM MFG Industrial First Aid Cabinet, 4 Shelves (535-43)
- FIRST AID ONLY Bloodborne Pathogen Bodily Fluid Kit (91296)
- ACME UNITED First Aid Only„¢ 90577 5 Shelf First Aid Kit w/Meds, ANSI Compliant, Class B+, Metal Cabinet (90577)
- EMI Molle-Pac Trauma Kit(TM), 43 Components (9110)
- EMI First Rspnse Holstr Set, Blk, 5inLx3inH (688)
- EMI Colorband Scissor, 5-1/2 In. L, Gren, Steel (310 GREEN)
- EMI Thumb Dressing Forcep, 5" (2210)
- EMI Emergency Burn Kit Advance, 25 Components (608)
- EMI Search/Rescue Response Pack Complete(TM) (502)
- EMI First Responder Holster, Olive Drab (9220)
- Emi EMT Supplies