Shop All EMT Supplies
Emi
EMT Utility Scissors, Silver, 6" L
Mfr # 1800
Zoro # G1460188
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Blade End Style Rounded
- Disposable No
- Overall Length 6 in
- Handle Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emi
- MFR # 1800
- Zoro # G1460188
- Country of Origin Pakistan
- Category EMT Supplies
Dimensions
Overall Length | 6 in |
Details
Item | EMT Utility Scissors |
Color | Silver |
Blade End Style | Rounded |
Disposable | No |
Handle Material | Stainless steel |
Blade Material | Stainless steel |
Description
EMT Utility Scissors, Overall Length 6 in, Color Silver, Blade End Style Rounded, Blade Material Stainless Steel, Handle Material Stainless Steel, Disposable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL 15.2 oz. Foam Hand Soap Pump Bottle, PK 4 (98609)
- DMI Quad Cane, Small Base, Copper, PK2 (502-1333-9914)
- JOHNSON & JOHNSON RED CROSS First Aid Kit, 12 Pieces, Plastic Case (8295)
- MEDM Taylor Urns 320BL Cultured Marble Cremation Celtic Adult Urn; Sky Blue (320BL)
- EMI Emergency Burn Kit Basic, 17 Components (610)
- EMI Colormed Kelly Forcep, 5.5" Blue (704)
- EMI Search/Rescue Response Basic Kit(TM), Blk (514)
- EMI Search/Rescue Response Pack Complete(TM) (502)
- EMI First Rspnse Holstr Set, Blk, 5inLx3inH (688)
- EMI Molle-Pac Trauma Kit(TM), 43 Components (9110)
- CARBONFLEX CarbonFlex 30057B 3 in. Round; Banana Plug; Insulated; Non - Gelled; Carbon Rubber; Reusable Elect.; Black 1 Per Pkg (30057B)
- Emi EMT Supplies