Shop All First Aid Kits
Emi
EMS/Trauma/Response Trauma Kit, Nylon
Mfr # 855
Zoro # G3236051
$61.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes (10) Triple Antibiotic Ointments, (2) 5 in x 9 in Abdominal Pads, (2) Instant Ice Packs, (25) 1 in x 3 in Adhesive Bandages, (3) 3 in Sterile Conforming Bandages, (4) Ammonia Inhalants, (4) Latex Gloves, (8) 4 in x 4 in Sterile Pads, (8) Antimicrobial Hand Wipes, 1 in Adhesive Tape, 3 in Elastic Bandage, 4 1/2 in Splinter Forceps, 5 1/2 in Bandage Scissor, 5 1/2 in St. Kelly Forceps, Burn/Blood Stopper Bandage, CPR Lifeshield, Deluxe Shears, 1 Dual Head Stethoscope, Lifesaver Seat Belt Cutter, 1 Penlight, Plastic Bite Stick, 1 Thermal Rescue Blanket, Triangular Bandage
- Case Material Nylon
- Height 6 in
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emi
- MFR # 855
- Zoro # G3236051
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 6 in |
Width | 10 in |
Depth | 5 in |
Details
First Aid Kit Type | Kit |
Includes | (10) Triple Antibiotic Ointments, (2) 5 in x 9 in Abdominal Pads, (2) Instant Ice Packs, (25) 1 in x 3 in Adhesive Bandages, (3) 3 in Sterile Conforming Bandages, (4) Ammonia Inhalants, (4) Latex Gloves, (8) 4 in x 4 in Sterile Pads, (8) Antimicrobial Hand Wipes, 1 in Adhesive Tape, 3 in Elastic Bandage, 4 1/2 in Splinter Forceps, 5 1/2 in Bandage Scissor, 5 1/2 in St. Kelly Forceps, Burn/Blood Stopper Bandage, CPR Lifeshield, Deluxe Shears, 1 Dual Head Stethoscope, Lifesaver Seat Belt Cutter, 1 Penlight, Plastic Bite Stick, 1 Thermal Rescue Blanket, Triangular Bandage |
Case Material | Nylon |
Material | Nylon |
Glow-in-the-Dark | No |
Header | First Aid |
Color | Pink |
Subject Matter | Injury and Illness |
Features | With Its Pink Stethoscope, Gloves, Instruments and Bag This Kit is Ideal for the 1St Responder, Trauma Pac(Tm) Pink Has All the Essential Basic Life Support Components, The Bag Has Two Zippered Inside Pockets and Three Outside Pockets, The Adjustable Nylon Webbing can Fit 20" to 54" Waists and Has a Quick Release Buckle |
People Served | 2 |
Item | Trauma Kit |
Number of Pockets | 5 |
Number of Components | 82 |
Kit Type | EMS/Trauma/Response |
Description
Trauma Kit, EMS/Trauma/Response, Number of Components 82, People Served 2, Case Material Nylon, Color Pink, Number of Pockets 5, Height 6 in, Width 10 in, Depth 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMILAC Similac Total Comfort 12 oz. Powder, PK6 (62599)
- FIRST AID ONLY Burn Dressing, 2 in. W x 6 in. L (FAE-5004)
- ILC Replacement for Nihon Kohden Ba-903d Direct-connect EKG Cables (BA-903D DIRECT-CONNECT EKG CABLES NIHON KOHDEN)
- SAFETY 1ST DOOR KNOB COVER CRCL 4PK (HS325)
- EMI Unitized CPR Kit, Nylon (474)
- EMI Horizontal Vertical Holster, Kit, Nylon Cordura® Case (1865)
- EMI Adjustable Auto Punch, 5-1/2 In H, SS (1078)
- EMI Bulk Pro Response Trauma Kit, Hook-and-Loop (850)
- EMI Bag Standard Gear Bag, Nylon (873)
- EMI Vehicle First Aid Kit, Black, Nylon (454)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 50 Person (90698)
- Emi First Aid Kits