Shop All First Aid Kits
Emi
EMS/Trauma/Response Trauma Kit, Nylon
Mfr # 822
Zoro # G3236130
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes (12) 5 in x 9 in Abdominal Pads, (2) 5 1/2 in Bandage Scissors, (2) 5 1/2 in Straight Kelly Forceps, (2) 8 Pack Triage Child ID Bands, (2) Antimicrobial Hand Wipes, (2) Burn Sheets, (2) Disposable Airway Kits, (2) Dual Head Stethoscopes, (2) EMI Flexible Splints, (24) Sterile Pads, (3) 4 1/2 in Crinkle Gauze Roll, (3) Deluxe EMS Shears, (4) 1 in Adhesive Tape, (4) 8 Pack Triage Adult ID Bands, (4) Bio-Hazard Bags, (4) Burn/Blood Stopper Bandages, (4) CPR Lifeshields, (4) Latex Gloves, (4) Multi Trauma Dressings, (4) Triangular Bandages, (5) 3 in Sterile Conforming Bandage, (5) 4 in Sterile Conforming Bandage, (5) Plastic Bite Sticks, (5) Thermal Rescue Blankets, (6) Molded Surgical Masks, (8) Instant Ice Packs, 1 Adult Nylon Blood Pressure Cuff, Box Ammonia Inhalants, Box of 1 in x 3 in Adhesive Bandages, 1 Deluxe EMS Shears, Disposable Penlights, Life Float Seat Belt Cutter, Life Saver Plus Seat Belt Cutter, Multipurpose Rescue Shears, Standard Window Punch, Standard Window Punch with Clip, Trilogy Rescue Knife with Case
- Case Material Nylon
- Height 10 in
- Material Nylon Cordura
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emi
- MFR # 822
- Zoro # G3236130
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 10 in |
Width | 24 in |
Depth | 10 in |
Details
First Aid Kit Type | Kit |
Includes | (12) 5 in x 9 in Abdominal Pads, (2) 5 1/2 in Bandage Scissors, (2) 5 1/2 in Straight Kelly Forceps, (2) 8 Pack Triage Child ID Bands, (2) Antimicrobial Hand Wipes, (2) Burn Sheets, (2) Disposable Airway Kits, (2) Dual Head Stethoscopes, (2) EMI Flexible Splints, (24) Sterile Pads, (3) 4 1/2 in Crinkle Gauze Roll, (3) Deluxe EMS Shears, (4) 1 in Adhesive Tape, (4) 8 Pack Triage Adult ID Bands, (4) Bio-Hazard Bags, (4) Burn/Blood Stopper Bandages, (4) CPR Lifeshields, (4) Latex Gloves, (4) Multi Trauma Dressings, (4) Triangular Bandages, (5) 3 in Sterile Conforming Bandage, (5) 4 in Sterile Conforming Bandage, (5) Plastic Bite Sticks, (5) Thermal Rescue Blankets, (6) Molded Surgical Masks, (8) Instant Ice Packs, 1 Adult Nylon Blood Pressure Cuff, Box Ammonia Inhalants, Box of 1 in x 3 in Adhesive Bandages, 1 Deluxe EMS Shears, Disposable Penlights, Life Float Seat Belt Cutter, Life Saver Plus Seat Belt Cutter, Multipurpose Rescue Shears, Standard Window Punch, Standard Window Punch with Clip, Trilogy Rescue Knife with Case |
Case Material | Nylon |
Material | Nylon Cordura |
Glow-in-the-Dark | No |
Header | First Aid |
Language | English |
Subject Matter | Injury and Illness |
Color | Orange |
Features | This Kit Provides All the Essential Supplies and Equipment for the Treatment of Multiple Patients. Once All the Compartments are Unzipped They Fold Outward to Expose All Supplies for Quick and Efficient Application, Literally Making it a Multi Trauma Treatment Center. the Top Lid Compartment is Quite Spacious to Hold Large Dressings, Burn Sheets, Etc. the Inside of the Bag is also Spacious and Has Several Adjustable Divided Storage Areas and Opposite End Storage Pockets. a Reinforced Waterproof Rubber Bottom Makes the Bag More Durable and Transporting is Easy With Either a Top or Side Carrying Handle. a Two Inch Adjustable Carrying Strap, and Reflective Trim and Emblem Completes the Bag |
People Served | 4 to 5 |
Item | Trauma Kit |
Number of Components | 176 |
Number of Pockets | 10 |
Kit Type | EMS/Trauma/Response |
Description
Trauma Kit, EMS/Trauma/Response, Number of Components 176, People Served 4 to 5, Case Material Nylon, Color Orange, Number of Pockets 10, Height 10 in, Width 24 in, Depth 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABRICATION ENTERPRISES Fabrication Enterprises 11-1003 Relief Pak Coldspot Blue Vinyl Pack; 7 x 11 in. (11-1003)
- BRADLEY Specimen Pass-Thru, Stainless Steel (9813-000000)
- FIRST AID ONLY FirstAidKit w/House, 184pcs, 10 7/8x11.5 (91329)
- HEALTHSMART Pulse Oximeter, LED Display Type (40-815-000)
- EMI Horizontal Vertical Holster, Kit, Nylon Cordura® Case (1865)
- EMI EMS/Trauma/Response Basic Response Kit, Nylon (865)
- EMI EMS/Trauma/Response Pro Response Kit, Nylon (836)
- EMI Window Punch, 5 In, Aluminum Barrel (1076)
- EMI Bulk Emergency Medical Kit, 1000 Denier Cordura Nylon (857)
- EMI Unitized CPR Kit Refill, Plastic (475)
- AEK Allergy Overdose Emergency Kit Combined (EN9586)
- Emi First Aid Kits