Emi

EMS/Trauma/Response Flat Pac Mini Refill, Plastic


product price: $18.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • First Aid Kit Type Refill
  • Includes (2) 3 in Sterile Conforming Bandages, (2) Ammonia Inhalants, (2) Latex Gloves, (25) 1 in x 3 in Adhesive Bandages, (4) 3 in x 3 in Sterile Pads, (4) Triple Antibiotic Ointment, (6) Antimicrobial Hand Wipes, 1 in Adhesive Tape, 5 in x 9 in Abdominal Pad, CPR Lifeshield, Instant Ice Packs, Plastic Bite Stick, Triangular Bandage
  • Case Material Plastic
  • Height 6 in
  • Material Cordura
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 6 in
Width 8 in
Depth 2 in

Details

First Aid Kit Type Refill
Includes (2) 3 in Sterile Conforming Bandages, (2) Ammonia Inhalants, (2) Latex Gloves, (25) 1 in x 3 in Adhesive Bandages, (4) 3 in x 3 in Sterile Pads, (4) Triple Antibiotic Ointment, (6) Antimicrobial Hand Wipes, 1 in Adhesive Tape, 5 in x 9 in Abdominal Pad, CPR Lifeshield, Instant Ice Packs, Plastic Bite Stick, Triangular Bandage
Case Material Plastic
Material Cordura
Glow-in-the-Dark No
Header First Aid
Language English
Legend Style Symbol
Subject Matter Emergency
Color Clear
Features This Mini Kit is the Most Complete Miniature First Aid Kit of Its Kind. Downsized From the Original Flat-Pac(TM) it Opens Completely and Lies Flat Making All Contents Visible At a Glance. One Side of the Cordura Bag Has 3 Gathered Pockets While the Other Side Has One Mesh Zippered Pocket With Another Open Pocket Behind It. Its Small Briefcase Style Design can Easily Fit Into Glove Compartments, Under Car Seats, in Small Storage Areas, Etc. Flat-Pac(TM) Mini Has Yellow Reflective Trim and a Star of Life Emblem
People Served 1
Item Flat Pac Mini Refill
Number of Pockets 0
Kit Type EMS/Trauma/Response
Number of Components 49

Description

Flat Pac Mini Refill, EMS/Trauma/Response, Number of Components 49, People Served 1, Case Material Plastic, Color Clear, Number of Pockets 0, Height 6 in, Width 8 in, Depth 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.