Shop All First Aid Kits
Emi
EMS/Trauma/Response Flat Pac Mini, Nylon
Mfr # 891
Zoro # G3236228
product price: $33.75
/ea
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes (2) 3 in Sterile Conforming Bandages, (2) Ammonia Inhalants, (2) Latex Gloves, (25) 1 in x 3 in Adhesive Bandages, (4) 3 in x 3 in Sterile Pads, (4) Triple Antibiotic Ointment, (6) Antimicrobial Hand Wipes, 1 in Adhesive Tape, 5 in x 9 in Abdominal Pad, CPR Lifeshield, Instant Ice Packs, Plastic Bite Stick, Triangular Bandage
- Case Material Nylon
- Height 6 in
- Material Cordura
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 891
- Zoro # G3236228
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 6 in |
Width | 8 in |
Depth | 2 in |
Details
First Aid Kit Type | Kit |
Includes | (2) 3 in Sterile Conforming Bandages, (2) Ammonia Inhalants, (2) Latex Gloves, (25) 1 in x 3 in Adhesive Bandages, (4) 3 in x 3 in Sterile Pads, (4) Triple Antibiotic Ointment, (6) Antimicrobial Hand Wipes, 1 in Adhesive Tape, 5 in x 9 in Abdominal Pad, CPR Lifeshield, Instant Ice Packs, Plastic Bite Stick, Triangular Bandage |
Case Material | Nylon |
Material | Cordura |
Glow-in-the-Dark | No |
Header | First Aid |
Language | English |
Legend Style | Symbol |
Subject Matter | Emergency |
Color | Orange |
Features | This Mini Kit is the Most Complete Miniature First Aid Kit of Its Kind. Downsized From the Original Flat-Pac(TM) it Opens Completely and Lies Flat Making All Contents Visible At a Glance. One Side of the Cordura Bag Has 3 Gathered Pockets While the Other Side Has One Mesh Zippered Pocket With Another Open Pocket Behind It. Its Small Briefcase Style Design can Easily Fit Into Glove Compartments, Under Car Seats, in Small Storage Areas, Etc. Flat-Pac(TM) Mini Has Yellow Reflective Trim and a Star of Life Emblem |
People Served | 1 |
Kit Type | EMS/Trauma/Response |
Number of Pockets | 5 |
Item | Flat Pac Mini |
Number of Components | 52 |
Description
Flat Pac Mini, EMS/Trauma/Response, Number of Components 52, People Served 1, Case Material Nylon, Color Orange, Number of Pockets 5, Height 6 in, Width 8 in, Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELCH ALLYN POWER CORD DOM. (76400)
- DYNAREX Alcohol Pads, Antiseptics, PK2000 (1113)
- SCOTT Control Antimicrobial Foam Skin Cleanser, Unscented, 1500mL Rfl, PK2 (11279)
- FIRST AID ONLY First Aid Kit Refill, Eye Wash, 4 Oz Bottle (FAE-7016)
- EMI Bulk Pro Response II Trauma Kit, Loops (830)
- EMI Seat Belt Cutter, Plastic (4002)
- EMI EMS/Trauma/Response Basic Response Kit, Nylon (863)
- EMI Unitized CPR Kit, Nylon (469)
- EMI Unitized CPR Kit, Hard Plastic (491)
- EMI Bulk Emergency Medical Kit, 1000 Denier Cordura Nylon (857)
- STEELMASTER Medical Security Cabinet, Steel, White (201905706)
- Emi First Aid Kits