Shop All First Aid Kits
Emi
EMS/Trauma/Response Child Response Kit, Nylon
Mfr # 888
Zoro # G3236182
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (10) 3 in x 3 in Sterile Pads, (10) Antimicrobial Hand Wipes, (2) 3 in Sterile Conforming Bandage, (2) 5 in x 9 in Abdominal Pads, (2) Instant Ice Packs, (4) 2 in x 3 1/2 in Adhesive Bandages, (4) Ammonia Inhalants, (4) Bee Sting Swabs, (4) Latex Gloves, (4) Pack of Child Triage ID Bands, (8)Triple Antibiotic Ointment, 1 in Adhesive, 3 in Elastic Bandage, Box of 3/4 in x 3 in Child Bandages, Bulb Syringe, Burn/Blood Stopper Bandages, Child Airway Kit, CPR Lifeshield, 1 EMI Flat Splint, Eye Wash, Plastic Bite Stick, Plush Animal Toy, 1 Tourniquet, Triangular Bandages
- First Aid Kit Type Kit
- Case Material Nylon
- Height 5 in
- Glow-in-the-Dark No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 888
- Zoro # G3236182
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 5 in |
Width | 16 in |
Depth | 9 1/2 in |
Details
Includes | (10) 3 in x 3 in Sterile Pads, (10) Antimicrobial Hand Wipes, (2) 3 in Sterile Conforming Bandage, (2) 5 in x 9 in Abdominal Pads, (2) Instant Ice Packs, (4) 2 in x 3 1/2 in Adhesive Bandages, (4) Ammonia Inhalants, (4) Bee Sting Swabs, (4) Latex Gloves, (4) Pack of Child Triage ID Bands, (8)Triple Antibiotic Ointment, 1 in Adhesive, 3 in Elastic Bandage, Box of 3/4 in x 3 in Child Bandages, Bulb Syringe, Burn/Blood Stopper Bandages, Child Airway Kit, CPR Lifeshield, 1 EMI Flat Splint, Eye Wash, Plastic Bite Stick, Plush Animal Toy, 1 Tourniquet, Triangular Bandages |
First Aid Kit Type | Kit |
Case Material | Nylon |
Glow-in-the-Dark | No |
Header | First Aid |
Language | English |
Legend Style | Text and Symbol |
Subject Matter | Child Emergency |
Color | Orange |
Features | Treating Pediatric/Child Emergencies Takes Not only Extra Care and Compassion, But also the Proper Supplies and Equipment is Needed for the Appropriate Treatment. Flat Pac's Unique Design When Opened Allows it to Lie Flat, Exposing All Equipment At a Fast Glance. One Side of the Cordura Bag Has Six Gathered Deep Pockets, While the Other Side Has One Extra-Large Pocket, Five Other Smaller Pockets and Many Elastic Loops to Keep All Your Supplies Well Organized. Each Kit also Has a Plush Animal Toy to Comfort Your Child Patients |
People Served | 1 to 2 |
Kit Type | EMS/Trauma/Response |
Item | Child Response Kit |
Number of Components | 62 |
Number of Pockets | 12 |
Description
Child Response Kit, EMS/Trauma/Response, Number of Components 62, People Served 1 to 2, Case Material Nylon, Color Orange, Number of Pockets 12, Height 5 in, Width 16 in, Depth 9 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROHEAL Gel Infused Foam Wheelchair Cushion -20" x 18" (PH-74014-GEL-20X18X3)
- MEDIQUE Elastic Wrap, Width: 3 in (64901)
- GLOBAL EQUIPMENT Replacement Cable T70 - 641265 (B060110)
- DEWALT DeWALT® Impact Ready Accessory Set, DW2149G, 28 Pieces (DW2149G)
- EMI Unitized CPR Kit, Nylon (469)
- EMI EMS/Trauma/Response Child Response Refill Kit, Plastic (889)
- EMI EMS/Trauma/Response Rapid Response Refill Kit, Plastic (874)
- EMI EMS/Trauma/Response Basic Response Kit, Nylon (865)
- EMI Window Punch, 5 In, Aluminum Barrel (1076)
- EMI Seat Belt Cutter, 4-3/4 In H (4000)
- AMERICAN RED CROSS Bulk First Aid kit, Plastic, 10 Person (711340)
- Emi First Aid Kits