Shop All EMT Supplies
Emi
EMS Student Response Kit(TM), Orange
Mfr # 544
Zoro # G3768595
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Width 6 in
- Number of Components 11
- Height 10 in
- People Served 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 544
- Zoro # G3768595
- Country of Origin Multiple
- Category EMT Supplies
Dimensions
Width | 6 in |
Height | 10 in |
Depth | 5 in |
Details
Item | EMS Student Response Kit(TM) |
Color | Orange |
Number of Components | 11 |
People Served | 2 |
Includes | (2) Disposable Pupil Gauge Penlights, (4) Nitrile Gloves, 1 Adult Nylon Blood Pressure Cuff, Black Sprague Stethoscope, EMS Shear, Lifesaver CPR Mask |
Case Material | Nylon |
Number of Pockets | 5 |
Description
EMS Student Response Kit(TM), EMS/Trauma/Response, Number of Components 11, People Served 2, Case Material Nylon, Color Orange, Number of Pockets 5, Height 10 in, Width 6 in, Depth 5 in, Includes (2) Disposable Pupil Gauge Penlights, (4) Nitrile Gloves, 1 Adult Nylon Blood Pressure Cuff, Black Sprague Stethoscope, EMS Shear, Lifesaver CPR Mask
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Butterfly Wound Close, 1/2x2-3/4in, PK2400 (3616)
- NEUTROGENA Neutrogena Oil-Free Acne Wash 6 oz., PK24 (6811719)
- DUKAL Rapidly Cools Burns Helping Prevent Further Tissue Damage (3064)
- KEMP USA BZK Antiseptic Towelettes, PK 1000 (11-005)
- EMI Emergency Burn Kit Advance, 25 Components (608)
- EMI Replacement Blades, PK4 (4003)
- EMI Young Tongue Seizing Forcep, 6.5" (2740)
- EMI EMS Shear, 5-1/2 In. L, Ble, Stainless Stel (1096 BLUE)
- EMI Search/Rescue Response Kit(TM), Black (508)
- EMI Colormed Kelly Forcep, 5.5" Red (705)
- MEDSOURCE IV Dressing, Clear/White, 4 in, L, PK50 (MS-11124BX)
- Emi EMT Supplies