Shop All EMT Supplies
Emi
EMS Student Response Kit(TM), Navy Blue
Mfr # 546
Zoro # G3768500
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy Blue
- Number of Components 11
- Width 6 in
- Height 10 in
- Case Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 546
- Zoro # G3768500
- Country of Origin Multiple
- Category EMT Supplies
Dimensions
Width | 6 in |
Height | 10 in |
Depth | 5 in |
Details
Item | EMS Student Response Kit(TM) |
Color | Navy Blue |
Number of Components | 11 |
Case Material | Nylon |
Includes | (2) Disposable Pupil Gauge Penlights, (4) Nitrile Gloves, 1 Adult Nylon Blood Pressure Cuff, Black Sprague Stethoscope, EMS Shear, Lifesaver CPR Mask |
Number of Pockets | 5 |
People Served | 2 |
Description
EMS Student Response Kit(TM), EMS/Trauma/Response, Number of Components 11, People Served 2, Case Material Nylon, Color Navy Blue, Number of Pockets 5, Height 10 in, Width 6 in, Depth 5 in, Includes (2) Disposable Pupil Gauge Penlights, (4) Nitrile Gloves, 1 Adult Nylon Blood Pressure Cuff, Black Sprague Stethoscope, EMS Shear, Lifesaver CPR Mask
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Fabric Bandages, 1"X3", Beige, PK25 (FAE3001)
- VIVE HEALTH Wheelchair Bag - Black (LVA1006BLK)
- EGA MASTER CLASSIC TUBE CUTTER 32 MM (CU) (63170)
- 3M LITTMANN Stethoscope, 28inL, Adult, Black (2450)
- EMI Molle-Pac Trauma Kit(TM), 43 Components (9110)
- EMI Trauma Pac(TM), 81 Components, Black Color (859)
- EMI EMS Shear, 7-1/4 In. L, Red, Stainlss Steel (1095 RED)
- EMI Emergency Response Holster, Black (680)
- EMI E.M.T. Holster Set Refill Kit (654)
- EMI Medical Shears, Black, 7-1/4" L (1097)
- EMI EMS Shear, 5-1/2 In. L, Black (1096 BLACK)
- Emi EMT Supplies