Shop All EMT Supplies
Emi
EMS Shear, 7-1/4 In. L, Neon Orange
Mfr # 1095 NEON ORANGE
Zoro # G3790701
original price:
$3.15
5% off
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Neon Orange
- Blade End Style Angled
- Height 7-1/4"
- Features Razor Sharp, Contoured Handles for Control and Comfort, Safety Bandage Tip, Fully Autoclavable to 143C, Smooth Action Yet Rugged and Durable, Quality Performance Guarantee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emi
- MFR # 1095 NEON ORANGE
- Zoro # G3790701
- Country of Origin Pakistan
- Category EMT Supplies
Dimensions
Height | 7-1/4" |
Length | 7-1/4" |
Overall Length | 7 1/4 in |
Details
Item | EMT Shear |
Material | Stainless Steel |
Color | Neon Orange |
Blade End Style | Angled |
Features | Razor Sharp, Contoured Handles for Control and Comfort, Safety Bandage Tip, Fully Autoclavable to 143C, Smooth Action Yet Rugged and Durable, Quality Performance Guarantee |
Disposable | Yes |
Blade Material | Stainless steel |
Industry Type | Healthcare |
Handle Material | Plastic |
Glow-in-the-Dark | No |
Subject Matter | Injury and Illness |
Description
EMT Shear, Overall Length 7 1/4 in, Color Neon Orange, Blade End Style Angled, Blade Material Stainless Steel, Handle Material Plastic, Disposable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKE CANNON SUPPLYMPANY 10OZ Naval Sup Bar Soap (03BLUE1)
- MAXTEC Test Lung, Up to 600mL, 230g (R500P19)
- FIRST AID ONLY Home & Jobsite Multicolored 25 Person First Aid Kit (91299)
- HOSPECO Sanitary Napkin Bag, PK500 (NEC-500)
- EMI Emergency Burn Kit Basic, 17 Components (610)
- EMI Pro Response(TM) Backpack Complete (486)
- EMI Fanny Pack, Beige, 6" L (9320)
- EMI Lister Bandage Scissors, Silver, 5-1/2" L (1050)
- EMI Emergency Response Holster, Black (680)
- EMI Colorband Scissor, 5-1/2 In. L, Yllow, Stel (310 YELLOW)
- DMI Arm Sling, Hook and Loop, Adult (633-6021-0301)
- Emi EMT Supplies