Shop All EMT Supplies
Emi
EMS Shear, 7-1/4 In. L, Blu, Stainless Stel
Mfr # 1095 BLUE
Zoro # G3790692
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Blue
- Blade End Style Angled
- Height 7-1/4"
- Features Razor Sharp, Contoured Handles for Control and Comfort, Safety Bandage Tip, Fully Autoclavable to 143C, Smooth Action Yet Rugged and Durable, Quality Performance Guarantee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 1095 BLUE
- Zoro # G3790692
- Country of Origin Pakistan
- Category EMT Supplies
Dimensions
Height | 7-1/4" |
Length | 7-1/4" |
Overall Length | 7 1/4 in |
Details
Item | EMT Shear |
Material | Stainless Steel |
Color | Blue |
Blade End Style | Angled |
Features | Razor Sharp, Contoured Handles for Control and Comfort, Safety Bandage Tip, Fully Autoclavable to 143C, Smooth Action Yet Rugged and Durable, Quality Performance Guarantee |
Disposable | Yes |
Subject Matter | Injury and Illness |
Industry Type | Healthcare |
Glow-in-the-Dark | No |
Blade Material | Stainless steel |
Handle Material | Plastic |
Description
EMT Shear, Overall Length 7 1/4 in, Color Blue, Blade End Style Angled, Blade Material Stainless Steel, Handle Material Plastic, Disposable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDLINE INDUSTRIES, INC Medline® Deluxe Disposable Fluff and Polymer Underpads, 36" x 36", Green, 50/Case (MSC282070LB)
- ILC Replacement for YSI 409b Reusable Temperature Probes (409B REUSABLE TEMPERATURE PROBES YSI)
- FIRST AID ONLY Wound Seal Rapid Response Bottle (90327)
- MEDLINE Capri Plus Bladder Control Pads, Extra Plus, 6.5" x 13.5", PK168 (BCPE02)
- EMI Fanny Pack, Olive Drab, 6" L (9318)
- EMI Replacement Blades, PK4 (4003)
- EMI EMS Shear, 7-1/4 In. L, Neon Orange (1095 NEON ORANGE)
- EMI Mosquito Forcep, Straight 3.5" (1700)
- EMI EMS Shear, 7-1/4 In. L, Black (1095 BLACK)
- EMI Emergency Burn Kit Advance, 25 Components (608)
- SYNERGY Medicine Vending Machine, 37 lb., 0.25 (HA4-25)
- Emi EMT Supplies