Shop All EMT Supplies
Emi
EMS Shear, 7-1/4 In. L, Black
Mfr # 1095 BLACK
Zoro # G3790717
product price: $2.25
/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Black
- Blade End Style Angled
- Height 7-1/4"
- Features Razor Sharp, Contoured Handles for Control and Comfort, Safety Bandage Tip, Fully Autoclavable to 143C, Smooth Action Yet Rugged and Durable, Quality Performance Guarantee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 1095 BLACK
- Zoro # G3790717
- Country of Origin Pakistan
- Category EMT Supplies
Dimensions
Height | 7-1/4" |
Length | 7-1/4" |
Overall Length | 7 1/4 in |
Details
Item | EMT Shear |
Material | Stainless Steel |
Color | Black |
Blade End Style | Angled |
Features | Razor Sharp, Contoured Handles for Control and Comfort, Safety Bandage Tip, Fully Autoclavable to 143C, Smooth Action Yet Rugged and Durable, Quality Performance Guarantee |
Disposable | Yes |
Blade Material | Stainless steel |
Industry Type | Healthcare |
Handle Material | Plastic |
Subject Matter | Injury and Illness |
Glow-in-the-Dark | No |
Description
EMT Shear, Overall Length 7 1/4 in, Color Black, Blade End Style Angled, Blade Material Stainless Steel, Handle Material Plastic, Disposable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT First Aid kit, Metal, 50 Person (9999-2166)
- DOVE Pro Body Wash 240ml Pump Btl, 24PK (HA-DOV-PMP-03)
- GOJO 14 fl oz Liquid Hand Soap Squeeze Bottle (0957-12)
- HOSPECO Sanitary Napkin, 4-1/4 In. L, PK200 (MT-200)
- EMI EMS Shear, 7-1/4 In. L, Red, Stainlss Steel (1095 RED)
- EMI EMS Shear, 7-1/4 In. L, Neon Orange (1095 NEON ORANGE)
- EMI Lister Bandage Scissors, Silver, 5-1/2" L (1050)
- EMI Life-Float Seat Belt Cutter (4060)
- EMI Fanny Pack, Beige, 6" L (9320)
- EMI Colorband Scissor, 5-1/2 In. L, Blck, Steel (310 BLACK)
- MEDSOURCE IV Administration Set, 72 in. L, PK50 (MS-83403)
- Emi EMT Supplies