Shop All EMT Supplies
Emi
EMS Shear, 5-1/2 In. L, Red, Stainlss Steel
Mfr # 1096 RED
Zoro # G3790744
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Red
- Blade End Style Angled
- Height 5-1/2"
- Features Razor Sharp, Contoured Handles for Control and Comfort, Safety Bandage Tip, Fully Autoclavable to 143C, Smooth Action Yet Rugged and Durable, Quality Performance Guarantee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emi
- MFR # 1096 RED
- Zoro # G3790744
- Country of Origin Pakistan
- Category EMT Supplies
Dimensions
Height | 5-1/2" |
Length | 5-1/2" |
Overall Length | 5 1/2 in |
Details
Item | EMT Shear |
Material | Stainless Steel |
Color | Red |
Blade End Style | Angled |
Features | Razor Sharp, Contoured Handles for Control and Comfort, Safety Bandage Tip, Fully Autoclavable to 143C, Smooth Action Yet Rugged and Durable, Quality Performance Guarantee |
Disposable | Yes |
Handle Material | Plastic |
Industry Type | Healthcare |
Glow-in-the-Dark | No |
Blade Material | Stainless steel |
Subject Matter | Injury and Illness |
Description
EMT Shear, Overall Length 5 1/2 in, Color Red, Blade End Style Angled, Blade Material Stainless Steel, Handle Material Plastic, Disposable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HCS Cold Pack, 7"L x 4"W, PK24 (HCS1121)
- DAP Dynaflex Ultra, 10.1 oz, Brown (7079818217)
- WATERJEL Burn Face Dressing, Blue, 16"L, 12"W, PK10 (B1216-20.69.000)
- FIRST AID ONLY First Aid Kit Refill, 2" Hema-Flex Bandage Compress, 4 Per Box (FAE-5009)
- EMI Search/Rescue Response Kit(TM), Black (508)
- EMI Mosquito Forcep, Straight 5" (1720)
- EMI Flat Pac Response Kit, Orange (843)
- EMI Emergency Response Holster, Black (680)
- EMI Thumb Dressing Forcep, 5" (2210)
- EMI EMS Shear, 7-1/4 In. L, Black (1095 BLACK)
- MABIS Digital Thermometer, Oral, 5 In. L, Dual (15-713-000)
- Emi EMT Supplies