Shop All EMT Supplies
Emi
EMS Shear, 5-1/2 In. L, Ble, Stainless Stel
Mfr # 1096 BLUE
Zoro # G3790753
original price:
$2.65
6% off
new price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Blue
- Blade End Style Angled
- Height 5-1/2"
- Features Razor Sharp, Contoured Handles for Control and Comfort, Safety Bandage Tip, Fully Autoclavable to 143C, Smooth Action Yet Rugged and Durable, Quality Performance Guarantee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 1096 BLUE
- Zoro # G3790753
- Country of Origin Pakistan
- Category EMT Supplies
Dimensions
Height | 5-1/2" |
Length | 5-1/2" |
Overall Length | 5 1/2 in |
Details
Item | EMT Shear |
Material | Stainless Steel |
Color | Blue |
Blade End Style | Angled |
Features | Razor Sharp, Contoured Handles for Control and Comfort, Safety Bandage Tip, Fully Autoclavable to 143C, Smooth Action Yet Rugged and Durable, Quality Performance Guarantee |
Disposable | Yes |
Industry Type | Healthcare |
Handle Material | Plastic |
Blade Material | Stainless steel |
Subject Matter | Injury and Illness |
Glow-in-the-Dark | No |
Description
EMT Shear, Overall Length 5 1/2 in, Color Blue, Blade End Style Angled, Blade Material Stainless Steel, Handle Material Plastic, Disposable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Non-Toxic Instant Cold Pack, 5 x 9In, PK24 (4518)
- MABIS Aneroid Sphygmomanometer, Large Adult, Arm (01-133-016)
- JOHNSON & JOHNSON Johnson & Johnson Baby Shampoo 13.6 oz. Bottle, PK24 (1117730)
- EMI Fanny Pack, Olive Drab, 6" L (9318)
- EMI Lister Bandage Scissors, Silver, 5-1/2" L (1050)
- EMI Emergency Burn Kit Advance, 25 Components (608)
- EMI Flat Pac Response Kit, Orange (843)
- EMI Rescue Tool, 1/4", 3" L (664)
- EMI Flat Pac Response Kit, Navy Blue (845)
- EMI E.M.T. Holster Set Refill Kit (654)
- Emi EMT Supplies