Shop All EMT Supplies
Emi
EMS Shear, 5-1/2 In. L, Black
Mfr # 1096 BLACK
Zoro # G3790735
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Black
- Blade End Style Angled
- Height 5-1/2"
- Features Razor Sharp, Contoured Handles for Control and Comfort, Safety Bandage Tip, Fully Autoclavable to 143C, Smooth Action Yet Rugged and Durable, Quality Performance Guarantee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emi
- MFR # 1096 BLACK
- Zoro # G3790735
- Country of Origin Pakistan
- Category EMT Supplies
Dimensions
Height | 5-1/2" |
Length | 5-1/2" |
Overall Length | 5 1/2 in |
Details
Item | EMT Shear |
Material | Stainless Steel |
Color | Black |
Blade End Style | Angled |
Features | Razor Sharp, Contoured Handles for Control and Comfort, Safety Bandage Tip, Fully Autoclavable to 143C, Smooth Action Yet Rugged and Durable, Quality Performance Guarantee |
Disposable | Yes |
Handle Material | Plastic |
Glow-in-the-Dark | No |
Subject Matter | Injury and Illness |
Blade Material | Stainless steel |
Industry Type | Healthcare |
Description
EMT Shear, Overall Length 5 1/2 in, Color Black, Blade End Style Angled, Blade Material Stainless Steel, Handle Material Plastic, Disposable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Eye Drops, Liquid Solution, 0.500 oz. (M702)
- PRIME-LINE DRWR LOCK CAM 13/16"" CHR (U 9945)
- ZORO SELECT First Aid Station, Metal, 100 Person (9999-7513)
- BENGAY Ultra Strength Cream 2 oz., PK36 (5108193)
- EMI Colormed Kelly Forcep, 5.5" Blue (704)
- EMI Flat Pac Response Kit, Navy Blue (845)
- EMI Trauma Pac(TM), 81 Components, Black Color (859)
- EMI Shears, 7.25 In L (2100)
- EMI Kelly Forcep Straight, 6.25" (1760)
- EMI Search/Rescue Response Pack Complete(TM) (502)
- EMI Lister Bandage Scissors, Silver, 7-1/4" L (1060)
- Emi EMT Supplies