Shop All EMT Supplies
Emi
Emergency Response Holster, Black
Mfr # 680
Zoro # G3916613
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Disposable No
- Material Nylon/Hook-and-Loop
- For Use With Emergency Response
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 680
- Zoro # G3916613
- Country of Origin China
- Category EMT Supplies
Details
Item | Emergency Response Holster |
Color | Black |
Disposable | No |
Material | Nylon/Hook-and-Loop |
For Use With | Emergency Response |
Industry Type | Healthcare |
Description
Emergency Response Holster, Color Black, Disposable No, Material Nylon/Hook-and-Loop, For Use With Emergency Response
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEMP USA Kemp USA Combat Application Tourniquet (C_A_T) (11-178)
- MEDLINE Gauze, 12 Ply, 4"x4", PK200 (NON25412)
- MABIS Digital Thermometer, Oral, 2-7/64 In. L (15-691-000)
- CLINTON Alpha Series Treatment Table with Shelf, Black (3020-30-3BK)
- EMI Standard Punch w/Pocket Clip (1066)
- EMI Colorband Scissor, 5-1/2 In. L, Gren, Steel (310 GREEN)
- EMI Mosquito Forcep, Straight 5" (1720)
- EMI Colorband Scissor, 5-1/2 In. L, Blck, Steel (310 BLACK)
- EMI Colorband Scissor, 5-1/2 In. L, Yllow, Stel (310 YELLOW)
- EMI Search and Rescue Response Kit Medical Supply Refill Kit (512)
- SYNERGY Medicine Vending Machine, 37 lb., 0.25 (HA4-25)
- Emi EMT Supplies