Shop All Mini and Specialty Flashlights
Emi
Disposable Penlight, Six Pack
Mfr # 200
Zoro # G0573433
product price: $7.59
/pk 6, $1.27/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Grouping Type Penlight
- Number of Batteries 1
- Lumens Range 0 to 49
- Body Color White
- Length 5.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 200
- Zoro # G0573433
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Length | 5.00" |
Details
Flashlight Grouping Type | Penlight |
Number of Batteries | 1 |
Lumens Range | 0 to 49 |
Body Color | White |
Flashlight Grade | General Purpose |
Item | Disposable Penlight,PK6 |
Batteries Included | Yes |
Special Light Output Mode | No Special Light Output |
Flashlight Body Material | Plastic |
Switch Type | Push button |
Description
Disposable Penlight,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWELED Layne 5in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Black (WS-812)
- ELCO LIGHTING 6 Sloped Shower Trim with Albalite Lens" (EL12BZ)
- SATCO 10.5W A19 LED, 75W Replace, Clear E26 Base, 27K, 120V (4-Pack) (S12436)
- ILC Replacement for GE General Electric G.E F17t8/xl/spx65/eco replacement light bulb lamp (F17T8/XL/SPX65/ECO GE GENERAL ELECTRIC G.E)
- EMI Penlight, LED, 49 lm (217)
- EMI Inspection Flashlight, LED, 49 lm (254)
- EMI Penlight, LED, 49 lm (215)
- EMI Penlight, LED, 49 lm (219)
- EMI Penlight, LED, 49 lm (221)
- EMI Rainbow Penlight (212)
- POLICE SECURITY FLASHLIGHTS Proflex High Lumen LED Flex Power Penlight (98890)
- Emi Mini and Specialty Flashlights