Shop All Medical Equipment Bags & Cases
Emi
Disastr Rspnse Kit Refill, 40 Piece, Clear
Mfr # 482
Zoro # G3235878
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Includes (10) 1 in x 3 in Adhesive Bandages, (2) 3 in x 3 in Sterile Pads, (2) Ammonia Inhalants, (2) Cold Weather Masks, (2) Hand Warmers, (2) Ice Packs 4 in x 5 in, (2) Sting Swabs, (2) Triple Antibiotic Ointment, (4) Latex Gloves, (6) Antimicrobial Hand Wipes, ½ in Adhesive Tape, 3 in Sterile Conforming Bandages, 4 ½ in Splinter Forceps, CPR Life shield, Large Hand Warmer, Rain Poncho
- Number of Components 40
- Color Clear
- People Served 2 to 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 482
- Zoro # G3235878
- Country of Origin China
- Category Medical Equipment Bags & Cases
Dimensions
Height | 6 in |
Width | 5 in |
Length | 10 in |
Details
Item | Weather Alert Survival Refill |
Material | Nylon |
Includes | (10) 1 in x 3 in Adhesive Bandages, (2) 3 in x 3 in Sterile Pads, (2) Ammonia Inhalants, (2) Cold Weather Masks, (2) Hand Warmers, (2) Ice Packs 4 in x 5 in, (2) Sting Swabs, (2) Triple Antibiotic Ointment, (4) Latex Gloves, (6) Antimicrobial Hand Wipes, ½ in Adhesive Tape, 3 in Sterile Conforming Bandages, 4 ½ in Splinter Forceps, CPR Life shield, Large Hand Warmer, Rain Poncho |
Number of Components | 40 |
Color | Clear |
People Served | 2 to 3 |
Features | The Kit Provides the Basic Essentials; Light, Communication, Protection, Comfort, and First Aid. a Valuable Asset to the Kit is the Survivor(TM) Hand-Crank Flashlight Which also Features a Radio, Alarm, Led Flashlight, and Cell Phone Charger. Emil's Rescue Fanny Pack Conveniently Carries All of the Supplies |
Header | First Aid |
Glow-in-the-Dark | No |
Case Material | Plastic |
Language | English |
Subject Matter | Emergency |
Description
Weather Alert Survival Refill, Number of Components 40, People Served 2 to 3, Case Material Plastic, Color Clear, Height 6 in, Length 10 in, Width 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLCARE Geriatric 10 ft Single Call Cord (ET-7134-10)
- CREST HEALTHCARE Cord Extender, for 1/4" dia. Call Cords (108090)
- R&B FABRICATIONS Air Mask Bag, Red, 4" L (RB-426-RD)
- VASELINE Lip Therapy, 0.35 Oz., Unscented, Tube, PK72 (CB750000)
- EMI Fanny Pack, Nylon, Orange, 10inx6inx5in. (442 ORANGE)
- EMI Bag/Tote, Pro Response Basic Bag Only, Navy, 1000 Denier Nylon (869)
- EMI Bag/Tote, Rescue Fanny Pack, Pink, 1000 Denier Cordura (9147)
- EMI Bag/Tote, Flat Pac Bag, Orange, Lightly Padded Nylon Cordura (847)
- EMI Bag/Tote, Airway Trauma Response Bag, Orange, 1000 Denier Nylon (879)
- EMI Bag/Tote, Pro Response Bag, Orange, Nylon (837)
- S.M. ARNOLD BODY SHOP DECONTAMINATION KIT (ARSSP-592)
- Emi Medical Equipment Bags & Cases