Shop All First Aid Kits
Emi
Disaster Response Kit, 63 Piece, Orange
Mfr # 471
Zoro # G4418705
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) 511 Rescue Tool; (1) Flashback 5 Illuminator and base; (1) UtilityTool; (4) Thermal Rescue Blankets; (4) Molded Masks; (1) Quick-Aid First Aid Kit; (3) Instant Ice Packs; (1)Deluxe EMS Shears; (1) StarLite; (2) Green Glow Lightsticks; (2) Yellow Glow Lightsticks
- Case Material Nylon Cordura
- Height 5 in
- Width 9 1/2 in
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 471
- Zoro # G4418705
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 5 in |
Width | 9 1/2 in |
Length | 16 in |
Details
Includes | (1) 511 Rescue Tool; (1) Flashback 5 Illuminator and base; (1) UtilityTool; (4) Thermal Rescue Blankets; (4) Molded Masks; (1) Quick-Aid First Aid Kit; (3) Instant Ice Packs; (1)Deluxe EMS Shears; (1) StarLite; (2) Green Glow Lightsticks; (2) Yellow Glow Lightsticks |
Case Material | Nylon Cordura |
Color | Orange |
People Served | 1 |
Number of Components | 63 |
Item | Disaster Response Kit |
Description
Disaster Response Kit, Number of Components 63, People Served 1, Case Material Nylon Cordura, Color Orange, Height 5 in, Length 16 in, Width 9 1/2 in, Includes (1) 511 Rescue Tool; (1) Flashback 5 Illuminator and base; (1) UtilityTool; (4) Thermal Rescue Blankets; (4) Molded Masks; (1) Quick-Aid First Aid Kit; (3) Instant Ice Packs; (1)Deluxe EMS Shears; (1) StarLite; (2) Green Glow Lightsticks; (2) Yellow Glow Lightsticks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPARMOR Expandable Reaching Pole, 4 to 8 ft. (TR059)
- ZORO SELECT First Aid Kit, Plastic, 10 Person (59293)
- AFTER BITE Anti-Itch Gel, 14mL, Tube (0006-1270)
- MEDIQUE Cough/Cold Reliever, 80ct (43580)
- EMI Bulk Emergency Preparedness Kit, Nylon (9120)
- EMI EMS/Trauma/Response Basic Response Kit, Nylon (863)
- EMI Seat Belt Cutter, 4-3/4 In H (4000)
- EMI Bulk Pro Response Trauma Kit, Hook-and-Loop (850)
- EMI EMS/Trauma/Response Trauma Kit, Nylon (855)
- EMI Bulk Emergency Medical Kit, 1000 Denier Cordura Nylon (857)
- ZORO SELECT Bulk Burn Care Kit, Plastic (54572)
- Emi First Aid Kits