Shop All Medical Equipment Bags & Cases
Emi
Disaster Response Kit, 58 Piece, Yellow
Mfr # 480
Zoro # G3235850
product price: $73.35
/ea
$73.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (10) 1 in x 3 in Adhesive Bandages, (2) 3 in x 3 in Sterile Pads, (2) 6 in Green 12 Hr. Light Sticks, (2) Ammonia Inhalants, (2) Cold Weather Masks, (2) Cold Weather Molded Masks, (2) Hand Warmers, (2) Ice Packs 4 in x 5 in, (2) Rain Ponchos, (2) Sting Swabs, (2) Thermal Rescue Blankets, (2) Triple Antibiotic Ointment, (3) AAA Batteries, (4) Latex Gloves, (6) Antimicrobial Hand Wipes, 1/2 in Adhesive Tape, 12 In 1 Tool, 3 in Sterile Conforming Bandages, 4 1/2 in Bandage Scissors, 4 1/2 in Splinter Forceps, Clip-On Folding Compass, CPR Life shield, EMS Shears, Large Hand Warmer, Penlight, Rain Poncho, Survival Whistle with Led Light, Survivor 4 In 1 Flashlight, Waterproof Flashlight, Waterproof Storage Containers
- Material Nylon
- Number of Components 58
- Color Yellow
- People Served 2 to 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 480
- Zoro # G3235850
- Country of Origin China
- Category Medical Equipment Bags & Cases
Dimensions
Height | 6 in |
Width | 5 in |
Length | 10 in |
Details
Item | Weather Alert Survival Kit |
Includes | (10) 1 in x 3 in Adhesive Bandages, (2) 3 in x 3 in Sterile Pads, (2) 6 in Green 12 Hr. Light Sticks, (2) Ammonia Inhalants, (2) Cold Weather Masks, (2) Cold Weather Molded Masks, (2) Hand Warmers, (2) Ice Packs 4 in x 5 in, (2) Rain Ponchos, (2) Sting Swabs, (2) Thermal Rescue Blankets, (2) Triple Antibiotic Ointment, (3) AAA Batteries, (4) Latex Gloves, (6) Antimicrobial Hand Wipes, 1/2 in Adhesive Tape, 12 In 1 Tool, 3 in Sterile Conforming Bandages, 4 1/2 in Bandage Scissors, 4 1/2 in Splinter Forceps, Clip-On Folding Compass, CPR Life shield, EMS Shears, Large Hand Warmer, Penlight, Rain Poncho, Survival Whistle with Led Light, Survivor 4 In 1 Flashlight, Waterproof Flashlight, Waterproof Storage Containers |
Material | Nylon |
Number of Components | 58 |
Color | Yellow |
People Served | 2 to 3 |
Features | The Kit Provides the Basic Essentials; Light, Communication, Protection, Comfort, and First Aid. a Valuable Asset to the Kit is the Survivor(TM) Hand-Crank Flashlight Which also Features a Radio, Alarm, Led Flashlight, and Cell Phone Charger. Emil's Rescue Fanny Pack Conveniently Carries All of the Supplies. the Fanny Pack Has Three Outside Pockets and Two Large Zippered Inside Pockets and Two Large Zippered Inside Pockets. |
Glow-in-the-Dark | No |
Header | First Aid |
Case Material | Nylon |
Subject Matter | Emergency |
Language | English |
Description
Weather Alert Survival Kit, Number of Components 58, People Served 2 to 3, Case Material Nylon, Color Yellow, Height 6 in, Length 10 in, Width 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKOL CARE Manicure set, 15 pcs (Yellow) (AK-MANI-YLW-15)
- FIRST AID ONLY SmartCompliance Instant Cold Compress, 5 x 4 (FAE-6012)
- FLEMING SUPPLY Fleming Supply Walker Tray with 2 Cupholders, Gray (808035NBX)
- HEALTHSMART Blood Pressure Monitor, Arm, Blk, 0.89 lb. (04-635-001)
- EMI Step-In Gear Bag (852)
- EMI Search and Rescue Response Pack Complete Refill Kit (506)
- EMI Trauma Bag, Nylon, Orange, 20"x12-1/2"x9" (802)
- EMI Bag/Tote, Flat Pac Bag, Navy, Navy, Lightly Padded Nylon Cordura (846)
- EMI Bag/Tote, Airway Trauma Response Bag, Orange, 1000 Denier Nylon (879)
- EMI Vital Signs Triage Notepads, 5 Pack (690)
- EMI Bag/Tote, Rescue Fanny Pack, Pink, 1000 Denier Cordura (9147)
- Emi Medical Equipment Bags & Cases