Shop All Scissors
Emi
Colorband Scissor, 5-1/2 In. L, Red, Steel
Mfr # 310 RED
Zoro # G3936091
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5-1/2"
- Blade End Style Angled
- Blade Material Stainless Steel
- Handle Material Plastic
- Disposable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 5-1/2" |
Length | 5-1/2" |
Details
Color | Red |
Blade End Style | Angled |
Blade Material | Stainless Steel |
Handle Material | Plastic |
Item | Colorband Scissor |
Disposable | Yes |
Industry Type | Healthcare |
Features | Bandage Scissor |
Description
Colorband Scissor, Overall Length 5 1/2 in, Color Red, Blade End Style Angled, Blade Material Steel, Handle Material Plastic, Disposable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Retractable Permanent Marker, Fine Bullet Tip, Black, PK12 (32701)
- BRADY Letter Label, B, 3/4in.Hx21/32in.W, Vinyl (9712-B)
- BUSINESS SOURCE Envelope, Peeltoseal, Window 500PK (BSN16473)
- PRIME-LINE Mailbox Lock, 5 Cam, Nickel Finish, ILCO 1003M Keyway, Opens Counter (S 4140)
- EMI Shears, Angled, 7-1/2" L, Black (1099-BK)
- CYNAMED Premium Mayo Dissecting Scissor, 6.75, Str (CYZR-0372)
- A2Z SCILAB Stitch Suture Scissors 4.5 One Hook Blade Stainless Steel, Multi Titanium Color (A2Z-ZR868)
- CYNAMED Dissecting Scalpel Handle No. 3 Gold (CYZR-0746)
- CRESCENT WISS 8-1/8" Solid Steel Straight Trimmers (438N)
- PERFORMANCE TOOL Stainless Steel Scissors Set 8 pc (20183)
- BETTER KITCHEN PRODUCTS Premium Kitchen Shears, Stainless Steel, 8.75 Inches, Heavy Duty, Black/Red (00600)
- Emi Scissors