Shop All First Aid Kits
Emi
Colorband Scissor, 5-1/2 In. L, Purpl, Stel
Mfr # 310 PURPLE
Zoro # G4180793
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Height 5-1/2"
- Glow-in-the-Dark No
- Subject Matter Health and Safety
- Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 310 PURPLE
- Zoro # G4180793
- Country of Origin Pakistan
- Category First Aid Kits
Dimensions
Height | 5-1/2" |
Length | 5-1/2" |
Overall Length | 5 1/2 in |
Details
Material | Stainless Steel |
Glow-in-the-Dark | No |
Subject Matter | Health and Safety |
Color | Purple |
Features | EMIs Colorband(TM) Scissors Gives Choice of 10 Colors |
Item | Colorband Scissor |
Industry Type | Healthcare |
Blade Material | Steel |
Blade End Style | Angled |
Handle Material | Plastic |
Disposable | Yes |
Description
Colorband Scissor, Overall Length 5 1/2 in, Color Purple, Blade End Style Angled, Blade Material Steel, Handle Material Plastic, Disposable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB Hygiene Kit size (NV2009/10LH)
- BOWMAN DISPENSERS Bulk Dispenser, 17-5/64inH (BP-090)
- GOJO 1 gal Liquid Hand Soap Pump Bottle (0945-04)
- ILC Replacement for Stratagene 2400 replacement light bulb lamp (2400 STRATAGENE)
- EMI Bulk Emergency Medical Kit, 1000 Denier Cordura Nylon (857)
- EMI Bulk Pro Response II Trauma Kit, Loops (830)
- EMI Quick Aid First Aid Kit, Personal (453)
- EMI EMS/Trauma/Response Basic Response Kit, Nylon (865)
- EMI Bulk Emergency Preparedness Kit, Nylon (9120)
- EMI EMS/Trauma/Response Trauma Kit, Nylon (822)
- FIRST AID ONLY First Aid Kit Refill, 1/2"X10 Yd. First Aid Tape, 1 Per Box (FAE-6000)
- Emi First Aid Kits