Shop All EMT Supplies
Emi
Colorband Scissor, 5-1/2 In. L, Navy Blue
Mfr # 310 NAVY BLUE
Zoro # G4076152
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Navy Blue
- Blade End Style Angled
- Height 5-1/2"
- Features EMIs Colorband(TM) Scissors Gives Choice of 10 Colors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emi
- MFR # 310 NAVY BLUE
- Zoro # G4076152
- Country of Origin Pakistan
- Category EMT Supplies
Dimensions
Height | 5-1/2" |
Length | 5-1/2" |
Overall Length | 5 1/2 in |
Details
Item | Colorband Scissor |
Material | Stainless Steel |
Color | Navy Blue |
Blade End Style | Angled |
Features | EMIs Colorband(TM) Scissors Gives Choice of 10 Colors |
Disposable | Yes |
Subject Matter | Health and Safety |
Handle Material | Plastic |
Blade Material | Steel |
Industry Type | Healthcare |
Glow-in-the-Dark | No |
Description
Colorband Scissor, Overall Length 5 1/2 in, Color Navy Blue, Blade End Style Angled, Blade Material Steel, Handle Material Plastic, Disposable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH & NEPHEW Smith & Nephew 54420400 Skin-prep Protective Dressing Wipes - Box of 50 (54420400)
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, 1 CPR Mask; 1 Gloves (FAE-6100)
- ALCO Vinyl Back Upholstery, 18" W, 8 Hole, Black (763-A3)
- TOUGH GUY Sanitary Napkin Receptacle, 11In.x9In. (2NXW1)
- EMI EMS Shear, 5-1/2 In. L, Ble, Stainless Stel (1096 BLUE)
- EMI Emergency Response Holster, Black (680)
- EMI Medical Shears, Black, 7-1/4" L (1097)
- EMI Flat Pac Response Kit, Navy Blue (845)
- EMI Colormed Kelly Forcep, 5.5" Red (705)
- EMI Rescue Tool, 1/4", 3" L (664)
- AEK Naloxone Zipper Pouch Economy Version (EN9551)
- Emi EMT Supplies