Shop All EMT Supplies
Emi
Colorband Scissor, 5-1/2 In. L, Gren, Steel
Mfr # 310 GREEN
Zoro # G4037564
original price:
$3.39
7% off
new price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Green
- Blade End Style Angled
- Height 5-1/2"
- Features EMIs Colorband(TM) Scissors Gives Choice of 10 Colors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 310 GREEN
- Zoro # G4037564
- Country of Origin Pakistan
- Category EMT Supplies
Dimensions
Height | 5-1/2" |
Length | 5-1/2" |
Overall Length | 5 1/2 in |
Details
Item | Colorband Scissor |
Material | Stainless Steel |
Color | Green |
Blade End Style | Angled |
Features | EMIs Colorband(TM) Scissors Gives Choice of 10 Colors |
Disposable | Yes |
Industry Type | Healthcare |
Subject Matter | Health and Safety |
Glow-in-the-Dark | No |
Handle Material | Plastic |
Blade Material | Steel |
Description
Colorband Scissor, Overall Length 5 1/2 in, Color Green, Blade End Style Angled, Blade Material Steel, Handle Material Plastic, Disposable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELCH ALLYN BP FITTING, F LUER LOCK 5/32 TUBE (5082-168)
- TOTER 96 Gal. Red Hazardous Waste Caster Trash Can with Wheels and Lid Lock (RMC96)
- BRAZOS Walking Stick, Free Form, Hawthorn, 48" (602-3000-1135)
- ALCO Vinyl Flared Back UPH, 22 W, 8 Hole, Black (74539-A3)
- EMI Search/Rescue Response Pack Complete(TM) (502)
- EMI Colorband Scissor, 5-1/2 In. L, Blck, Steel (310 BLACK)
- EMI Pro Response(TM) Backpack Complete (486)
- EMI EMS Shear, 7-1/4 In. L, Black (1095 BLACK)
- EMI Mosquito Forcep, Straight 3.5" (1700)
- EMI Emergency Response Holster, Black (680)
- EMI Trauma Pac(TM), 81 Components, Black Color (859)
- Emi EMT Supplies