Shop All EMT Supplies
Emi
Colorband Scissor, 5-1/2 In. L, Blck, Steel
Mfr # 310 BLACK
Zoro # G3919885
original price:
$4.53
14% off
new price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Black
- Blade End Style Angled
- Height 5-1/2"
- Features EMIs Colorband(TM) Scissors Gives Choice of 10 Colors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 310 BLACK
- Zoro # G3919885
- Country of Origin Pakistan
- Category EMT Supplies
Dimensions
Height | 5-1/2" |
Length | 5-1/2" |
Overall Length | 5 1/2 in |
Details
Item | Colorband Scissor |
Material | Stainless Steel |
Color | Black |
Blade End Style | Angled |
Features | EMIs Colorband(TM) Scissors Gives Choice of 10 Colors |
Disposable | Yes |
Subject Matter | Health and Safety |
Glow-in-the-Dark | No |
Handle Material | Plastic |
Industry Type | Healthcare |
Blade Material | Steel |
Description
Colorband Scissor, Overall Length 5 1/2 in, Color Black, Blade End Style Angled, Blade Material Steel, Handle Material Plastic, Disposable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAL KIT SUPPLY Emergency Food Ration Packet, 140 oz, PK12 (MKA-001)
- X3 CLEAN Hand Sanitizer, Size 8.5 oz., Foam (10010)
- FIRST AID ONLY Bandage, Blue, Fabric, 3inLx1inW (1-655)
- FIRST AID ONLY Refill, Gzpd, 3X3, 2Pd10PKbx, PK20 (I211)
- EMI Lister Bandage Scissors, Silver, 4-1/2" L (1040)
- EMI First Rspnse Holstr Set, Blk, 5inLx3inH (688)
- EMI EMS Shear, 7-1/4 In. L, Neon Orange (1095 NEON ORANGE)
- EMI Search/Rescue Response Basic Kit(TM), Blk (514)
- EMI Emergency Response Holster, Black (680)
- EMI Thumb Dressing Forcep, 5" (2210)
- FIRST AID ONLY Bleeding Control Kit, 14pcs, 5.5x7.5", Red (91136)
- Emi EMT Supplies