Shop All First Aid Kits
Emi
Bulk Pro Response Trauma Kit, Hook-and-Loop
Mfr # 850
Zoro # G4778207
original price:
$180.49
14% off
new price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes 1 in Adhesive Tape, 1/2 in Adhesive Tape, 3 in Elastic Bandage, 3 in Sterile Conforming Bandages, 4 1/2 in Krinkle Gauze Roll, 4 in Sterile Conforming Bandages, 1 Adult Nylon Blood Pressure Cuff, Ammonia Inhalants, CPR Lifeshield, Disposable Airway Kit, 1 Dual Head Stethoscope, EMI(R) Splint, Instrument Pack (5 1/2 in Bandage Scissors, Plastic Bite Stick, 1 Thermal Rescue Blanket, (10) 3 in x 3 in Sterile Pads, (10) 4 in x 4 in Sterile Pads, (10) Alcohol Prep Pads, (10) Povidone Prep Pads, (10) Triple Antibiotic Ointments, (2) 5 in x 9 in Abdominal Pads, (2) 5 in x 9 in Instant Ice Packs, (2) Burn/Blood Stopper Bandage, (2) Triangular Bandage, (20) Antimicrobial Hand Wipes, (50) 1 in x 3 in Adhesive Bandage, (6) Latex Gloves, Deluxe Shears, Lifesaver Seat Belt Cutter), 1 Penlight, Window Punch
- Case Material Hook-and-Loop
- Material Delrin
- Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 850
- Zoro # G4778207
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 10 in |
Width | 7 in |
Depth | 17 in |
Details
First Aid Kit Type | Kit |
Includes | 1 in Adhesive Tape, 1/2 in Adhesive Tape, 3 in Elastic Bandage, 3 in Sterile Conforming Bandages, 4 1/2 in Krinkle Gauze Roll, 4 in Sterile Conforming Bandages, 1 Adult Nylon Blood Pressure Cuff, Ammonia Inhalants, CPR Lifeshield, Disposable Airway Kit, 1 Dual Head Stethoscope, EMI(R) Splint, Instrument Pack (5 1/2 in Bandage Scissors, Plastic Bite Stick, 1 Thermal Rescue Blanket, (10) 3 in x 3 in Sterile Pads, (10) 4 in x 4 in Sterile Pads, (10) Alcohol Prep Pads, (10) Povidone Prep Pads, (10) Triple Antibiotic Ointments, (2) 5 in x 9 in Abdominal Pads, (2) 5 in x 9 in Instant Ice Packs, (2) Burn/Blood Stopper Bandage, (2) Triangular Bandage, (20) Antimicrobial Hand Wipes, (50) 1 in x 3 in Adhesive Bandage, (6) Latex Gloves, Deluxe Shears, Lifesaver Seat Belt Cutter), 1 Penlight, Window Punch |
Case Material | Hook-and-Loop |
Material | Delrin |
Glow-in-the-Dark | No |
Header | First Aid |
Language | English |
Legend Style | Symbol |
Subject Matter | Emergency |
Color | Orange |
Features | The Pro Response Bag Features Easy Access, Durability and Storage. the Top Flap Has Delrin Buckles for Quick Access. a 3 Section Main Compartment, 2 Wing Pouches and a Dual Front Pocket With Hook and Loop Closures Complete the Bag. the Pro ResponseTM Bag also Comes With a Rifle Sling Strap and a Reflective Star of Life |
Item | Pro Response Trauma Kit |
Number of Components | 149 |
Kit Type | Bulk |
Industry Type | Healthcare |
Description
Pro Response Trauma Kit, Bulk, Number of Components 149, Color Orange, Height 10 in, Width 7 in, Depth 17 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST VOICE Basic AED Responder Kit in Nylon, 5" H (V18112)
- KEMP USA Elastic Bandage w/ Self-Closure, 6" x 5 Yd Roll, PK 50 (11-047-6)
- HEARTSINE Defibrillator Wall Cabinet, Alarmed (AEKM05)
- SCENSIBLES Sanitary Napkin Disposal Bag, PK500 (LBSF500HD)
- EMI Bulk Pro Response Trauma Kit, Hook-and-Loop (851)
- EMI Bulk Emergency Medical Kit, 1000 Denier Cordura Nylon (857)
- EMI EMS/Trauma/Response Child Response Refill Kit, Plastic (889)
- EMI Window Punch, 5 In, Aluminum Barrel (1076)
- EMI Bulk Pro Response II Trauma Kit, Loops (830)
- EMI Bulk Emergency Medical Kit, 1000 Denier Cordura Nylon (858)
- ACME UNITED First Aid Only FAE-3020 SmartCompliance Refill 5 Knuckle & 5 Fingertip Bandages, Fabric, 10/Box (FAE-3020)
- Emi First Aid Kits