Shop All First Aid Kits
Emi
Bulk Pro Response Kit, Nylon
Mfr # 9352
Zoro # G3237348
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (10) 5 in x 9 in Abdominal Pads, (2) 1 in Adhesive Tape, (2) Burn/Blood Stopper Bandaged, (2) Krinkle Gauze Rolls, (2) Multi Trauma Dressings, (2) Thermal Rescue Blankets, (20) 4 in x 4 in Sterile Pads, (20) Antimicrobial Hand Wipes, (6) Instant Ice Packs 5 in x 9 in, (8) Nitrile Gloves, 3 in Sterile Conforming Bandages, 3 in x 9 in Vaseline Gauze, 4 1/2 in Splinter Forceps, 4 in Sterile Conforming Bandages, 5 1/2 in Bandage Scissors, 5 1/2 in Straight Kelly Forceps, 6 inGreen Glow Lightstick and 6 in Yellow Glow Lightstick, Adjustable Cervical Collar, 1 Adult Nylon Blood Pressure Cuff, Ammonia Inhalants Box, Asherman Chest Seal, Disposable Airway Kit, 1 Dual Head Stethoscope, EMI(R) Flexible Splint, EMS Shears, Eye Wash 4 oz, Lifesaver CPR Mask, 1 Penlight, Quick Clot, Rescuer Knife, Starburst Flashlight, Tactical Application Tourniquet, Tactical Trauma Dressing
- First Aid Kit Type Kit
- Case Material Nylon
- Height 9 in
- Glow-in-the-Dark No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 9352
- Zoro # G3237348
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 9 in |
Width | 23 in |
Depth | 12 in |
Details
Includes | (10) 5 in x 9 in Abdominal Pads, (2) 1 in Adhesive Tape, (2) Burn/Blood Stopper Bandaged, (2) Krinkle Gauze Rolls, (2) Multi Trauma Dressings, (2) Thermal Rescue Blankets, (20) 4 in x 4 in Sterile Pads, (20) Antimicrobial Hand Wipes, (6) Instant Ice Packs 5 in x 9 in, (8) Nitrile Gloves, 3 in Sterile Conforming Bandages, 3 in x 9 in Vaseline Gauze, 4 1/2 in Splinter Forceps, 4 in Sterile Conforming Bandages, 5 1/2 in Bandage Scissors, 5 1/2 in Straight Kelly Forceps, 6 inGreen Glow Lightstick and 6 in Yellow Glow Lightstick, Adjustable Cervical Collar, 1 Adult Nylon Blood Pressure Cuff, Ammonia Inhalants Box, Asherman Chest Seal, Disposable Airway Kit, 1 Dual Head Stethoscope, EMI(R) Flexible Splint, EMS Shears, Eye Wash 4 oz, Lifesaver CPR Mask, 1 Penlight, Quick Clot, Rescuer Knife, Starburst Flashlight, Tactical Application Tourniquet, Tactical Trauma Dressing |
First Aid Kit Type | Kit |
Case Material | Nylon |
Glow-in-the-Dark | No |
Color | Olive Drab |
Subject Matter | Emergency |
Features | Designed Around Our Popular Tacmed(TM) Response Pack the Bag Keeps All Your Supplies Organized With Its Multiple Internal Compartments, Mesh Pockets and Removable Field Packs. it also Has Two Large Side Pockets and Includes a Carrying Handle, Tuck Away Back Straps and a Waist Belt for Additional Stability |
People Served | 6 |
Number of Pockets | 5 |
Item | Pro Response Kit |
Kit Type | Bulk |
Number of Components | 100 |
Description
Pro Response Kit, Bulk, Number of Components 100, People Served 6, Case Material Nylon, Color Green, Number of Pockets 5, Height 9 in, Width 23 in, Depth 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLGATE Optic White High Impact White Icy Fresh Mint Mouthwash 16 fl. oz., PK6 (167111)
- KAWE Opthalmoscope/Otoscope Kit, Zippered Bag (20-864-000)
- FIRST AID ONLY Non-Stick Pad, Sterile, White, 3 in. W, PK50 (I256)
- MABIS Sprague Rappaport Kit, Burgundy (01-360-071)
- EMI Bulk Pro Response II Trauma Kit, Loops (830)
- EMI Bag Standard Gear Bag, Nylon (873)
- EMI Bulk Pro Response Trauma Kit, Hook-and-Loop (850)
- EMI Bulk Emergency Preparedness Kit, Nylon (9120)
- EMI Bulk Basic Response Kit, Nylon (9127)
- EMI EMS/Trauma/Response Flat Pac Mini Refill, Plastic (895)
- MOBILEAID XL AED & First Aid Backpack (31480)
- Emi First Aid Kits