Emi

Bulk Pro Response Kit, Nylon


product price: $247.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • First Aid Kit Type Kit
  • Includes (10) 5 in x 9 in Abdominal Pads, (2) 1 in Adhesive Tape, (2) Burn/Blood Stopper Bandaged, (2) Krinkle Gauze Rolls, (2) Multi Trauma Dressings, (2) Thermal Rescue Blankets, (20) 4 in x 4 in Sterile Pads, (20) Antimicrobial Hand Wipes, (6) Instant Ice Packs 5 in x 9 in, (8) Nitrile Gloves, 3 in Sterile Conforming Bandages, 3 in x 9 in Vaseline Gauze, 4 1/2 in Splinter Forceps, 4 in Sterile Conforming Bandages, 5 1/2 in Bandage Scissors, 5 1/2 in Straight Kelly Forceps, 6 inGreen Glow Lightstick and 6 in Yellow Glow Lightstick, Adjustable Cervical Collar, 1 Adult Nylon Blood Pressure Cuff, Ammonia Inhalants Box, Asherman Chest Seal, Disposable Airway Kit, 1 Dual Head Stethoscope, EMI(R) Flexible Splint, EMS Shears, Eye Wash 4 oz, Lifesaver CPR Mask, 1 Penlight, Quick Clot, Rescuer Knife, Starburst Flashlight, Tactical Application Tourniquet, Tactical Trauma Dressing
  • Case Material Nylon
  • Height 9 in
  • Glow-in-the-Dark No
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 9 in
Width 23 in
Depth 12 in

Details

First Aid Kit Type Kit
Includes (10) 5 in x 9 in Abdominal Pads, (2) 1 in Adhesive Tape, (2) Burn/Blood Stopper Bandaged, (2) Krinkle Gauze Rolls, (2) Multi Trauma Dressings, (2) Thermal Rescue Blankets, (20) 4 in x 4 in Sterile Pads, (20) Antimicrobial Hand Wipes, (6) Instant Ice Packs 5 in x 9 in, (8) Nitrile Gloves, 3 in Sterile Conforming Bandages, 3 in x 9 in Vaseline Gauze, 4 1/2 in Splinter Forceps, 4 in Sterile Conforming Bandages, 5 1/2 in Bandage Scissors, 5 1/2 in Straight Kelly Forceps, 6 inGreen Glow Lightstick and 6 in Yellow Glow Lightstick, Adjustable Cervical Collar, 1 Adult Nylon Blood Pressure Cuff, Ammonia Inhalants Box, Asherman Chest Seal, Disposable Airway Kit, 1 Dual Head Stethoscope, EMI(R) Flexible Splint, EMS Shears, Eye Wash 4 oz, Lifesaver CPR Mask, 1 Penlight, Quick Clot, Rescuer Knife, Starburst Flashlight, Tactical Application Tourniquet, Tactical Trauma Dressing
Case Material Nylon
Glow-in-the-Dark No
Color Black
Subject Matter Emergency
Features Designed Around Our Popular Tacmed(TM) Response Pack the Bag Keeps All Your Supplies Organized With Its Multiple Internal Compartments, Mesh Pockets and Removable Field Packs, it also Has Two Large Side Pockets and Includes a Carrying Handle, Tuck Away Back Straps and a Waist Belt for Additional Stability
People Served 6
Kit Type Bulk
Item Pro Response Kit
Number of Components 100
Number of Pockets 5

Description

Pro Response Kit, Bulk, Number of Components 100, People Served 6, Case Material Nylon, Color Black, Number of Pockets 5, Height 9 in, Width 23 in, Depth 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.