Shop All First Aid Kits
Emi
Bulk Pro Response II Trauma Kit, Loops
Mfr # 830
Zoro # G4778812
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes 1/2 in Adhesive Tape, 3 in Elastic Bandage, 4 1/2 in Krinkle Gauze Roll, 4 1/2 in Splinter Forceps, 4 in Elastic Bandage, 4 oz Eye Wash, 5 1/2 in Bandage Scissor, 5 1/2 in Straight Kelly Forceps, 1 Adult Nylon Blood Pressure Cuff, Box Ammonia Inhalants, Box of 1 in x 3 in Adhesive Bandages, Box Sting Swabs, CPF Lifeshield(TM), Deluxe Shears, Disposable Airway Kit, 1 Dual Head Stethoscope, EMI(R) Splint, Instant Glucose, Lifesaver Plus (TM) Seat Belt Cutter, Multi Trauma Dressing, 1 Penlight, Plastic Bite Stick, Sterile Burn Sheet, 1 Thermal Rescue Blanket, 1 Tourniquet, (10) 3 in x 3 in Sterile Pads, (10) Alcohol Prep Pads, (10) Povidone Prep Pads, (10) Triple Antibiotic Ointment, (2) 10 in x 12 in Bio-Hazard Bags, (2) 3 in Sterile Conforming Bandages, (2) 4 in Sterile Conforming Bandages, (2) Molded Surgical Masks, (2) Triangular Bandages, (20) 4 in x 4 in Sterile Pads, (20) Antimicrobial Hand Wipes, (4) 5 in x 9 in Abdominal Pads, (4) 5 in x 9 in Instant Ice Packs, (4) Eye Pads, (6) Latex Gloves
- Case Material Loops
- Height 9 in
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emi
- MFR # 830
- Zoro # G4778812
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 9 in |
Width | 12 1/2 in |
Depth | 20 in |
Details
First Aid Kit Type | Kit |
Includes | 1/2 in Adhesive Tape, 3 in Elastic Bandage, 4 1/2 in Krinkle Gauze Roll, 4 1/2 in Splinter Forceps, 4 in Elastic Bandage, 4 oz Eye Wash, 5 1/2 in Bandage Scissor, 5 1/2 in Straight Kelly Forceps, 1 Adult Nylon Blood Pressure Cuff, Box Ammonia Inhalants, Box of 1 in x 3 in Adhesive Bandages, Box Sting Swabs, CPF Lifeshield(TM), Deluxe Shears, Disposable Airway Kit, 1 Dual Head Stethoscope, EMI(R) Splint, Instant Glucose, Lifesaver Plus (TM) Seat Belt Cutter, Multi Trauma Dressing, 1 Penlight, Plastic Bite Stick, Sterile Burn Sheet, 1 Thermal Rescue Blanket, 1 Tourniquet, (10) 3 in x 3 in Sterile Pads, (10) Alcohol Prep Pads, (10) Povidone Prep Pads, (10) Triple Antibiotic Ointment, (2) 10 in x 12 in Bio-Hazard Bags, (2) 3 in Sterile Conforming Bandages, (2) 4 in Sterile Conforming Bandages, (2) Molded Surgical Masks, (2) Triangular Bandages, (20) 4 in x 4 in Sterile Pads, (20) Antimicrobial Hand Wipes, (4) 5 in x 9 in Abdominal Pads, (4) 5 in x 9 in Instant Ice Packs, (4) Eye Pads, (6) Latex Gloves |
Case Material | Loops |
Material | Nylon |
Glow-in-the-Dark | No |
Header | First Aid |
Language | English |
Legend Style | Symbol |
Color | Orange |
Subject Matter | Emergency |
Features | Ready to Handle Most Serious Medical and Trauma Emergencies. This Complete Kit Features Our Pro ResponseTM 2 Bag. the Durable and Rugged 1000 Denier Nylon Bag Has a Removable Center Section With 11 Padded Compartments and 3 Adjustable Sections. the Top Flap Has Elastic Loops for Airways, Etc. Two Large Zippered End Pockets are Made Visible With Bright Yellow Reflective Trim. the Pro Response(Tm) 2 Bag Has a Top Carrying Handle, An Adjustable/Detachable Rifle Sling Strap and a Star of Life Reflective Emblem on the Top Flap |
Industry Type | Healthcare |
Kit Type | Bulk |
Number of Components | 132 |
Item | Pro Response II Trauma Kit |
Description
Pro Response II Trauma Kit, Bulk, Number of Components 132, Color Orange, Height 9 in, Width 12 1/2 in, Depth 20 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX CLOROX 59 mL Fresh Clean Hand Sanitizer (02174)
- ZEP Cherry Bomb Gel Hand Cleaner, Cherry Scent, 48 oz Pump Bottle (ZUCBHC484)
- FIRST AID ONLY Complete Refill/Kit, 687pcs, Class B (91361)
- ABILITATIONS Chewlery Chewable Necklace and Bracelet, Purple, Set of 2 PK (T25909-12)
- EMI Horizontal Vertical Holster, Kit, Nylon Cordura® Case (1865)
- EMI EMS/Trauma/Response Flat Pac Mini Refill, Plastic (895)
- EMI EMS/Trauma/Response Flat Pac Mini, Nylon (891)
- EMI EMS/Trauma/Response Rapid Response Refill Kit, Plastic (874)
- EMI Disaster Response Kit, 63 Piece, Orange (471)
- EMI Bag Standard Gear Bag, Nylon (873)
- FIRST AID ONLY First Aid Kit Refill, 1/2"X10 Yd. First Aid Tape, 1 Per Box (FAE-6000)
- Emi First Aid Kits