Shop All First Aid Kits
This Product is Discontinued
Emi
Bulk Gunshot Medical Kit, Nylon (Discontinued)
Mfr # 9140
Zoro # G0093381
This Product is Discontinued
Key Features
- Includes (10) 4 in x 4 in Sterile Pads, (2) 5 in x 9 in Abdominal Pads, (4) Antimicrobial Hand Wipes and 6 in x 6 in Molle Pouch, (4) Nitrile Gloves, 3 in Sterile Conforming Bandage, 3 in x 9 in Vaseline Gauze, Asherman Chest Seal, Blood Stopper Bandage, Deluxe EMT Shears, Quick Clot 25g Sponge
- First Aid Kit Type Kit
- Case Material Nylon
- Height 7 in
- Glow-in-the-Dark No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 9140
- Zoro # G0093381
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 7 in |
Width | 9 in |
Depth | 3 in |
Details
Includes | (10) 4 in x 4 in Sterile Pads, (2) 5 in x 9 in Abdominal Pads, (4) Antimicrobial Hand Wipes and 6 in x 6 in Molle Pouch, (4) Nitrile Gloves, 3 in Sterile Conforming Bandage, 3 in x 9 in Vaseline Gauze, Asherman Chest Seal, Blood Stopper Bandage, Deluxe EMT Shears, Quick Clot 25g Sponge |
First Aid Kit Type | Kit |
Case Material | Nylon |
Glow-in-the-Dark | No |
Header | First Aid |
Language | English |
Legend Style | Text |
Subject Matter | Emergency |
Color | Black |
Features | The Tacmed(TM) Gunshot/ Trauma Kits are Invaluable Kits That Could Save Your Life, Your Partner's, Victims or Patient's |
People Served | 1 |
Number of Pockets | 1 |
Kit Type | Bulk |
Number of Components | 25 |
Industry Type | Healthcare |
Item | Gunshot Medical Kit |
Description
Gunshot Medical Kit, Bulk, Number of Components 25, People Served 1, Case Material Nylon, Color Black, Number of Pockets 1, Height 7 in, Width 9 in, Depth 3 in, Includes (10) 4 in x 4 in Sterile Pads, (2) 5 in x 9 in Abdominal Pads, (4) Antimicrobial Hand Wipes and 6 in x 6 in Molle Pouch, (4) Nitrile Gloves, 3 in Sterile Conforming Bandage, 3 in x 9 in Vaseline Gauze, Asherman Chest Seal, Blood Stopper Bandage, 1 Deluxe EMT Shears, Quick Clot 25g Sponge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.